品名照光押しボタンスイッチ種類照光式保護構造IP65/IP65Fボタン形状丸(突形)端子形状はんだ端子/タブ端子保存温度(℃)-40~+70絶縁抵抗(MΩ)100以上(DC500Vメガにて)相対湿度45~85%RH(-5~+40℃にて)(ただし、氷結、結露なきこと)使用周囲温度(℃)-10~+55(ただし、氷結、結露なきこと)電気的耐久性AC220V 0.7Aにて;10万回以上短絡保護装置gG 2A (IEC60269 ヒューズ)条件付短絡電流1000A耐衝撃(m/s2)誤動作:100、耐久性:500耐電圧(V/min)充電部対アース間・異極充電部間:AC2000