サイズDIN48×48質量(g)約100種類スーパータイマ取付方式表面、埋込耐電圧充電部と非充電金属部間:AC2000V 50/60Hz 1分間・制御出力と操作回路間:AC2000V 50/60Hz 1分間・非連続接点部間:AC1000V 50/60Hz 1分間接続方式プラグイン絶縁抵抗(MΩ)100以上(DC500Vメガにて)許容周囲温度(℃)-10~55(氷結、結露なきこと)耐振動(耐久)複振幅0.75mm 周波数10~55Hz(上下、左右、前後の3軸方向 各1時間)耐振動(誤動作)複振幅0.5mm 周波数10~55Hz(上下、左右、前後の3軸方向 各10分間)セット誤差±5% ±0.05s(最大目盛値に対する割合)許容相対湿度(%)35~85(氷結、結露なきこと)許容電圧変動85~110%Vn定格通電電流(A)5寸法(縦×横×奥行)(mm)48×48×81.5電圧誤差±0.5% ±0.01s(定格電圧の85%~110%の変化に対して最大目盛値に対する割合)温度誤差±2% ±0.01s(最大目盛値に対する割合)耐電圧(V/min)充電部と非充電金属部間:AC2000 50/60Hz・制御出力と操作回路間:AC2000 50/60Hz・非連続接点部間:AC1000 50/60Hz耐衝撃(誤動作)(m/s2)100(上下、左右、前後の3軸方向 各4回)耐衝撃(耐久)(m/s2)500(上下、左右、前後の3軸方向 各5回)繰り返し誤差±0.3% ±0.01s(最大目盛値に対する割合)