丸コマンドスイッチ富士電機31日以内出荷
小形コマンドスイッチに待望の薄形が登場。パネルのフラットデザイン化に貢献いたします。・奥行き寸法が表示灯32 mm,表示灯以外は51 mmに統一・金貼り接点とスライド構造により5V,1mAでの使用が可能・接点の追加・交換が容易・標準品でUL/CSA規格およびTUV(EN規格)を認証取得・CEマークを表示
仕様【パネル内奥行】標準形タイプΦ16系角形薄形 セレクタスイッチ寸法【ボタン/フレーム】22×28フレーム角形薄形(取付穴□18.2×24.2)ノッチ数2ノッチ端子構造ハンダ兼タブ復帰方式手動復帰操作部形状キー形パネル取付方式【締付リング】後締め