CoroCut(R)2溝入れ加工用チップSANDVIK14日以内出荷
CoroCut2は、突切り・溝入れ加工用途の特定のニーズを満たすために開発されました。加工において新たなレベルの安定性と生産性向上をもたらします。この汎用性の高い工具コンセプトにより、部品あたりコストを抑え、加工効率を高めながら、必要な安定性を得ることができます。GFブレーカ:低送りで精密溝入れ加工に使用される研磨ブレーカ。低切削抵抗、優れた加工面品質、幅広いチップ幅と材種があります。
用途溝入れ加工用。トラスコ品番658-4077被削材PMSK勝手N最大溝深さ(mm)18.56切削幅(mm)3コーティングPVDチップ厚さ(mm)4.3321適合被削材種PMKNS刃幅公差(mm)上限:0.02、下限:-0.02コーナー半径Re(mm)0.8厚さS(mm)4.3321切刃数2刃幅CW(mm)3