RoHS指令(10物質対応)対応
RoHS指令(10物質対応)対応
仕様アクチュエータのタイプ:Angled素材:PlasticEN60947-5-3 standard is only met if entire system consisting of safety sensor (BNS260), magnet (BPS260) and a safety monitoring module (AES) is used. IEC/EN60947-5-3, BG-GS-ET-14. Actuating magnet not included, see accessories, for example ; 617-5374 617-5374 // ; 617-5380 617-5380. BNS 260, Miniature Coded. Smallest design Actuation only possible with BPS260, available separately Left-hand or right-hand side versions for door-mounting Control category up to 4 to EN954-1 IP67 protection Connector 8 mm, 6-pole, latching interlocking Dimensions: L13 x W26 x H36 mm
RoHS指令(10物質対応)対応
1個
¥3,298
税込¥3,628
7日以内出荷
RoHS指令(10物質対応)対応
RoHS指令(10物質対応)対応
仕様アクセサリタイプ:ヒンジ併用:TVS410IEC/EN60947-5-1, BG-GS-ET-15. Stock nos. ; 623-3284 623-3284 and ; 623-3278 623-3278 are not supplied with a power lead. Standard hinge sold separately see stock no. ; 623-3290 623-3290. TVS 410, Metal. 180° opening angle, with adjustable switching angle (K410 tool included with switch) Positive break angle of between 5° to 8° Matching (non-safety) hinge available Metal enclosure (IP65) oil and petroleum resistant
RoHS指令(10物質対応)対応
1個
¥14,350
税込¥15,785
7日以内出荷
仕様接続タイプ:M20ロックスタイル:キー通常の状態の構成:NCハウジング材質:ガラス繊維最大AC電圧:230V最大DC電圧:24V安全接点:NCヘッドの方向の数:3シリーズ:AZ15長さ:30mmIEC/EN60947-5-1, BG-GS-ET-15. BG, UL, CSA. Actuator must be ordered separately. AZ15, Standard. Not sensitive to dirty conditions by virtue of patented roller system IP67 protection
RoHS指令(10物質対応)対応
1個
¥9,930
税込¥10,923
7日以内出荷
仕様アクセサリタイプ:アクチュエータ併用:AZM 190 / TZKIEC/EN60947-5-1, BG-GS-ET-19. BG,UL,CSA. Actuator for ; 617-5116 617-5116 and ; 617-5093 617-5093 is not supplied and must be ordered separately. AZM190, Emergency or Manual Release. 30N latching force Manual release in the case of power failure (stock numbers ; 617-5116 617-5116 and ; 617-5093 617-5093 ) (M3 release key available separately - stock no. ; 362-2849 362-2849 ) Emergency release versions - (stock numbers ; 362-2596 362-2596 and ; 362-2619 362-2619 ) mount only in the guarded area Power to unlock Actuating head can be fitted in 4 positions (90° steps)
1個
¥9,998
税込¥10,998
7日以内出荷
仕様アクチュエータのタイプ:Magnetic素材:PlasticEN60947-5-3 standard is only met if entire system consisting of safety sensor (BNS33S), magnet (BPS33S) and a safety monitoring module (AES) is used. IEC/EN60947-5-3, BG-GS-ET-14. Actuator must be ordered separately. BNS 33S, Coded, Stainless Steel IP69K. Control category up to 4 to EN954-1 in combination with a safety monitoring module IP69K protection, cable connection suitable for food industry (LiYY) Coded switch, actuation only possible with BPS33S actuating magnet Dimensions: L7.5 x W27 x H88 mm
RoHS指令(10物質対応)対応
1個
¥7,098
税込¥7,808
7日以内出荷
仕様アクチュエータのタイプ:Magnetic素材:PlasticEN60947-5-3 standard is only met if entire system consisting of safety sensor (BNS-B20), actuator and a safety monitoring module (AES) is used. IEC/EN60947-5-3, BG-GS-ET-14, EN1088. Actuator sold separately. BNS-B20, Safety Door Handle Style. Substitutes door handle and safety switch in one IP67 rated unit, no further door fittings required Ideal for small and light movable guards (rotating doors max. 5kg, sliding doors max. 3kg) Tamper-proof due to integral coded safety sensor Control category up to 4 to EN954-1 Latching force of approx. 100N (LED illuminated when door closed)
RoHS指令(10物質対応)対応
1個
¥18,020
税込¥19,822
7日以内出荷
RoHS指令(10物質対応)対応
RoHS指令(10物質対応)対応
仕様電源電圧:24 V dcハウジング材質:ガラス繊維強化熱可塑樹脂ターミナルタイプ:ケーブルシリーズ:BNS300IP評価:IP67アクチュエータ含む:なし幅:30 (Dia.)mmEN60947-5-3 standard is only met if entire system consisting of safety sensor (BNS30 with integral evaluation) and magnet (BPS) is used. IEC/EN60947-5-3, BG-GS-ET-14, EN1088. BG, UL, CSA. The actuating magnet is not included with the sensor and must be ordered separately. BNS 300, Coded, Integral Evaluation. Control category 1 to EN954-1 Output function indicated at rear of switch by LED Ideal for lower risk applications, integral evaluation means no additional safety module is required IP67 protection Suitable for food processing industry
RoHS指令(10物質対応)対応
仕様電源電圧:24 V dcハウジング材質:ガラス繊維、プラスチック接続タイプ:M12シリーズ:BNSB20IP評価:IP67アクチュエータ含む:なし幅:119.5mmEN60947-5-3 standard is only met if entire system consisting of safety sensor (BNS-B20), actuator and a safety monitoring module (AES) is used. IEC/EN60947-5-3, BG-GS-ET-14, EN1088. Actuator sold separately. BNS-B20, Safety Door Handle Style. Substitutes door handle and safety switch in one IP67 rated unit, no further door fittings required Ideal for small and light movable guards (rotating doors max. 5kg, sliding doors max. 3kg) Tamper-proof due to integral coded safety sensor Control category up to 4 to EN954-1 Latching force of approx. 100N (LED illuminated when door closed)
RoHS指令(10物質対応)対応
1個
¥22,470
税込¥24,717
7日以内出荷
RoHS指令(10物質対応)対応
RoHS指令(10物質対応)対応
仕様●ロックスタイル: キー付き●通常端子構成: 1NC●安全接点: NC●最大AC電圧: 230V●最大DC電圧: 24V●接続タイプ: M20●材質: ガラス繊維強化熱可塑樹脂●IP保護等級: IP67●ヘッドの方向の数: 3●シリーズ: AZ15●幅: 52mm●Schmersal 安全Schmersal AZ15 シリーズ安全スイッチは、 1 NC コンタクト構成です。これは、シンプルな標準機械保護安全スイッチです。このハウジングは TOP に 4 箇所、フロント、リアガラス繊維強化熱可塑樹脂製です。この安全スイッチは、最大定格電圧 230 V ac / 24 V dc 、最大定格電流 4 A です。特長と利点ご要望に応じて、個別のコーディングが可能です 長寿命 二重絶縁 ケーブルエントリ x 3 : M20×1.5 大きな配線コンパートメント 低電圧及び低電流で高い接触信頼性を発揮します 特許取得済みのローラーシステムにより、汚れた状態に対する感応性がありません 調整用の溝付き穴、位置決め用の円形穴認定IEC/EN60947-5-1 BG-GS-ET-15 IP67定格 BG 認定 UL適合 CSA認定 EAC 認定 CCC 認定
RoHS指令(10物質対応)対応
1個
¥9,998
税込¥10,998
5日以内出荷
仕様●ロックスタイル: キー付き●通常端子構成: 2NC/1NO●安全接点: 2NC●最大AC電圧: 230V●最大DC電圧: 24V●接続タイプ: M20●材質: ガラス繊維強化熱可塑樹脂●IP保護等級: IP67●ヘッドの方向の数: 3●シリーズ: AZ16●幅: 52mm●Schmersal 安全インターロックスイッチSchmersal AZ16 シリーズガード安全インターロックスイッチは、 2NC / 1NO コンタクトを備えています。このハウジングの接点は4個 : 前面x1 、背面x1 、上面x2 ハウジングの材質は、ガラス繊維強化熱可塑樹脂です。最大定格電圧は 230 V ac / 24 V dc 、最大定格電流は 4 A です。特長目的に合わせて、個別の設定が可能 長寿命 二重絶縁 3 ケーブルエントリー:M20×1.5 大型の配線コンパートメント 低電圧と低電流で高い接触信頼性を発揮 特許取得済みのローラーシステムにより、汚れに対して反応しません 調整用の溝付き穴と位置決め用の円形穴を備えています認証IEC / EN60947-5-1 BG-GS-ET-15 IP67 保護等級 BG 認証 UL 認証 CSA 認証 EAC 認証 CCC 認証
RoHS指令(10物質対応)対応
1個
¥6,298
税込¥6,928
5日以内出荷
仕様●ロックスタイル: キー付き●通常端子構成: 2NC●安全接点: 2NC●最大AC電圧: 230V●最大DC電圧: 24V●接続タイプ: M20●材質: ガラス繊維強化熱可塑樹脂●IP保護等級: IP67●ヘッドの方向の数: 3●シリーズ: AZ16●深さ: 30mm●Schmersal 安全インターロックスイッチSchmersal AZ16 シリーズ、標準、シンプル、機械ガード安全インターロックスイッチは 2NC コンタクトを備えています。このハウジングは、前面に 1 、背面に 1 、 TOP に 2 の 4 つのエントリポイントを備えています。ハウジングの材質は、ガラス繊維強化熱可塑樹脂です。最大定格電圧は 230 V ac / 24 V dc 、最大定格電流は 4 A です。特長と利点ご要望に応じて、個別のコーディングが可能です 長寿命 二重絶縁 ケーブルエントリ x 3 : M20×1.5 大きな配線コンパートメント 低電圧及び低電流で高い接触信頼性を発揮します 特許取得済みのローラーシステムにより、汚れた状態に対する感応性がありません 調整用の溝付き穴、位置決め用の円形穴認定IEC/EN60947-5-1 BG-GS-ET-15 IP67定格 BG 認定 UL適合 CSA認定 EAC 認定 CCC 認定
1個
¥11,980
税込¥13,178
5日以内出荷
RoHS指令(10物質対応)対応
仕様アクセサリタイプ:ねじプラグ併用:EXシリーズ危険区域認証:ATEXIEC 60947-5-1, IEC 61241-1, BG-GS-ET-15. II 3D Ex tD A22 IP67 T90℃ X. Actuator not supplied and must be ordered separately. AZ16, ATEX. Long life - up to 1 million mechanical operations Double insulated 3 cable entries M16 x 1.5 Large wiring compartment High level of contact reliability with low voltages and currents Patented roller system - not sensitive to dirty conditions Slotted holes for adjustment, circular holes for location
RoHS指令(10物質対応)対応
1個
¥819
税込¥901
7日以内出荷
仕様●ロックスタイル: キー付き●通常端子構成: 1 NC / 1 NO●安全接点: NC●最大AC電圧: 230V●最大DC電圧: 24V●接続タイプ: M20●材質: ガラス繊維強化熱可塑樹脂●IP保護等級: IP67●ヘッドの方向の数: 3●シリーズ: AZ16●深さ: 30mm●Schmersal 安全インターロックスイッチSchmersal AZ16 シリーズ、標準、シンプル、機械ガード安全インターロックスイッチは、 1NC / 1NO コンタクトを備えています。このハウジングは、前面に 1 、背面に 1 、 TOP に 2 の 4 つのエントリポイントを備えています。ハウジングの材質は、ガラス繊維強化熱可塑樹脂です。最大定格電圧は 230 V ac / 24 V dc 、最大定格電流は 4 A です。特長と利点ご要望に応じて、個別のコーディングが可能です 長寿命 二重絶縁 ケーブルエントリ x 3 : M20×1.5 大きな配線コンパートメント 低電圧及び低電流で高い接触信頼性を発揮します 特許取得済みのローラーシステムにより、汚れた状態に対する感応性がありません 調整用の溝付き穴、位置決め用の円形穴認定IEC/EN60947-5-1 BG-GS-ET-15 IP67定格 BG 認定 UL適合 CSA認定 EAC 認定 CCC 認定
RoHS指令(10物質対応)対応
1個
¥11,980
税込¥13,178
5日以内出荷
RoHS指令(10物質対応)対応
仕様アクセサリタイプ:ケーブルグランド素材:Plasticサイズ:1.5mmコネクタサイズ:M16コネクタ タイプ:配線済み危険区域認証:ATEXIEC 60947-5-1, IEC 61241-1, BG-GS-ET-15. II 3D Ex tD A22 IP67 T90℃ X. Actuator not supplied and must be ordered separately. AZ16, ATEX. Long life - up to 1 million mechanical operations Double insulated 3 cable entries M16 x 1.5 Large wiring compartment High level of contact reliability with low voltages and currents Patented roller system - not sensitive to dirty conditions Slotted holes for adjustment, circular holes for location
RoHS指令(10物質対応)対応
1個
¥910
税込¥1,001
7日以内出荷
RoHS指令(10物質対応)対応
RoHS指令(10物質対応)対応
仕様アクチュエータのタイプ:コード式EN ISO13849-1、IEC60947-5-3、BG-GS-ET-14. BG、cULus. アクチュエータは別売り(品番 ; 880-1810 880-1810 )です。 品番 ; 880-1817 880-1817 には、スイッチング状況を表示するLEDが付いています。. Schmersal BNS40S非接触安全スイッチ. BNS40Sはステンレススチール製の非接触安全スイッチです。食品産業及び飲料産業に適しています。 衛生準拠の小型設計で、周辺の構造に簡単に統合できます。 BNS 40Sのステンレススチール製エンクロージャには、腐食や洗剤に対する耐性があります。 IP69K保護等級のシール構造を備えたこのエンクロージャは、埃の蓄積を防ぐように設計されています。 さらに、非常に広範囲の温度範囲に対応すること、そしてクリーニングが簡単であることもその特長です。 スイッチング距離が長いため、スイッチを非強磁性カバーの背後に目立たないように取り付けることも可能です。 BNS 40Sは「衛生的設計」のすべての要件を満たすだけでなく、濡れた場所で使用することもできます。 付属のケーブルはFDA要件に準拠して選択されたもので、センサはUL及びECOLAB認定済みです。 アクチュエータは2つの側から作動可能なため、新しい磁気安全スイッチを取り付けることもできます。 必要に応じて、磁気ラッチをオプションとして使用することもできます。 BNS 40Sの取り付け寸法とスイッチ距離は、実績のあるBNS 33Sと同様です。 よってユーザーは、周辺構造を変更することなく、既存のBNS 33Sを、新しいステンレススチールセンサに交換することができます。. ステンレススチールエンクロージャ 食品産業に適したケーブル接続 隠し取り付け可能 寸法: 88 x 27 x 14.5 mm 長寿命 機械的摩耗なし 汚れない 横ずれの影響を受けない 隠れた裏側のねじ穴でクリーニングが特に簡単 食品加工業に最適
RoHS指令(10物質対応)対応
1個
¥8,720
税込¥9,592
7日以内出荷
仕様アクセサリタイプ:アクチュエータ併用:AZM 161安全スイッチEN ISO13849-1、EN60079-0、EN60079-31、EN60947-5-1、BG-GS-ET-19. ATEX. アクチュエータは別売りです。. Schmersal EX-AZM161ソレノイドインターロックスイッチ、防爆. EX-AZM161は、爆発の危険性がある環境用のソレノイドインターロックスイッチです。 危険な状態がなくなるまで、スライド式 / ヒンジ付き / 取り外し可能な保護装置を開くことができないようにします(フェールセーフ停止型モニタや停止型遅延タイマなど、機械の制御エレメントと併用した場合)。 また、保護装置を開けることが許可されていない生産現場においても使用されます。 EX-AZM161のインターロック付きスイッチングエレメントは、アクチュエータに物理的に接続されていません。切り替え時に接触状態又は分離状態になります。 保護装置が非インターロック位置で開かれると、アクチュエータはベースユニットから分離されます。 このプロセスにおいて、NCコンタクトが開き、NOコンタクトが閉じます。 インターロックはラッチボルトを使用して実行されます。ラッチボルトはアクチュエータをブロックして、インターロックから引き抜かれないようにします。 機器制御回路は、アクチュエータがインターロックに挿入され、ラッチボルトがブロック位置になっている場合にのみ有効になります。 これは、ラッチボルトのコンタクト監視によって実現されます。. コンタクト x 6 130 x 114 x 30 mm 大きな配線コンパートメント クランプ力: 2000 N 手動解除 正しくないロッキングを防止するインターロック 高い保持力 長寿命 二重絶縁 Ex認定のねじ止めケーブルグランド Ex認定、EX II 3D Ex tc IIIC T80 ℃ Dc X 4つのケーブルエントリ、M 16 x 1.5. アクチュエータ. 品番 ; 880-1854 880-1854 : ストレートアクチュエータ 品番 ; 880-1858 880-1858 : マグネットラッチ付アクチュエータ 品番 ; 880-1867 880-1867 : ボールラッチ付アクチュエータ 品番 ; 880-1860 880-1860 : センターガイド付きアクチュエータ、150 mm 品番 ; 880-1864 880-1864 : センターガイド付きアクチュエータ、95 mm
RoHS指令(10物質対応)対応
1個
¥4,800
税込¥5,280
7日以内出荷
仕様アクセサリタイプ:スペーサ併用:BNS 250シリーズ危険区域認証:ATEXIEC 60947-5-3, IEC 61241-1, IEC 60079-15, BG-GS-ET-14. 11 3GD EX-BNS 250: EEx nC IIC T6 X Ex tD A22 IP67 T80℃ X EX-BPS 250: Ex nA T6 X Ex tD A22 IP67 T80℃ X. Actuator is not supplied and must be ordered separately. BNS 250, ATEX. Coded Small design Long life, no mechanical wear Protection class IP67 Insensitive to lateral misalignment Concealed mounting possible Insensitive to soiling
RoHS指令(10物質対応)対応
1個
¥2,010
税込¥2,211
7日以内出荷
仕様アクセサリタイプ:アクチュエータ併用:ソレノイドインターロック安全スイッチEN ISO13849-1、EN60079-0、EN60079-31、EN60947-5-1、BG-GS-ET-19. ATEX. アクチュエータは別売りです。. Schmersal EX-AZM161ソレノイドインターロックスイッチ、防爆. EX-AZM161は、爆発の危険性がある環境用のソレノイドインターロックスイッチです。 危険な状態がなくなるまで、スライド式 / ヒンジ付き / 取り外し可能な保護装置を開くことができないようにします(フェールセーフ停止型モニタや停止型遅延タイマなど、機械の制御エレメントと併用した場合)。 また、保護装置を開けることが許可されていない生産現場においても使用されます。 EX-AZM161のインターロック付きスイッチングエレメントは、アクチュエータに物理的に接続されていません。切り替え時に接触状態又は分離状態になります。 保護装置が非インターロック位置で開かれると、アクチュエータはベースユニットから分離されます。 このプロセスにおいて、NCコンタクトが開き、NOコンタクトが閉じます。 インターロックはラッチボルトを使用して実行されます。ラッチボルトはアクチュエータをブロックして、インターロックから引き抜かれないようにします。 機器制御回路は、アクチュエータがインターロックに挿入され、ラッチボルトがブロック位置になっている場合にのみ有効になります。 これは、ラッチボルトのコンタクト監視によって実現されます。. コンタクト x 6 130 x 114 x 30 mm 大きな配線コンパートメント クランプ力: 2000 N 手動解除 正しくないロッキングを防止するインターロック 高い保持力 長寿命 二重絶縁 Ex認定のねじ止めケーブルグランド Ex認定、EX II 3D Ex tc IIIC T80 ℃ Dc X 4つのケーブルエントリ、M 16 x 1.5. アクチュエータ. 品番 ; 880-1854 880-1854 : ストレートアクチュエータ 品番 ; 880-1858 880-1858 : マグネットラッチ付アクチュエータ 品番 ; 880-1867 880-1867 : ボールラッチ付アクチュエータ 品番 ; 880-1860 880-1860 : センターガイド付きアクチュエータ、150 mm 品番 ; 880-1864 880-1864 : センターガイド付きアクチュエータ、95 mm
RoHS指令(10物質対応)対応
1個
¥5,440
税込¥5,984
7日以内出荷
仕様アクチュエータのタイプ:ストレート、堅牢併用:AZM 161安全スイッチEN ISO13849-1、EN60079-0、EN60079-31、EN60947-5-1、BG-GS-ET-19. ATEX. アクチュエータは別売りです。. Schmersal EX-AZM161ソレノイドインターロックスイッチ、防爆. EX-AZM161は、爆発の危険性がある環境用のソレノイドインターロックスイッチです。 危険な状態がなくなるまで、スライド式 / ヒンジ付き / 取り外し可能な保護装置を開くことができないようにします(フェールセーフ停止型モニタや停止型遅延タイマなど、機械の制御エレメントと併用した場合)。 また、保護装置を開けることが許可されていない生産現場においても使用されます。 EX-AZM161のインターロック付きスイッチングエレメントは、アクチュエータに物理的に接続されていません。切り替え時に接触状態又は分離状態になります。 保護装置が非インターロック位置で開かれると、アクチュエータはベースユニットから分離されます。 このプロセスにおいて、NCコンタクトが開き、NOコンタクトが閉じます。 インターロックはラッチボルトを使用して実行されます。ラッチボルトはアクチュエータをブロックして、インターロックから引き抜かれないようにします。 機器制御回路は、アクチュエータがインターロックに挿入され、ラッチボルトがブロック位置になっている場合にのみ有効になります。 これは、ラッチボルトのコンタクト監視によって実現されます。. コンタクト x 6 130 x 114 x 30 mm 大きな配線コンパートメント クランプ力: 2000 N 手動解除 正しくないロッキングを防止するインターロック 高い保持力 長寿命 二重絶縁 Ex認定のねじ止めケーブルグランド Ex認定、EX II 3D Ex tc IIIC T80 ℃ Dc X 4つのケーブルエントリ、M 16 x 1.5. アクチュエータ. 品番 ; 880-1854 880-1854 : ストレートアクチュエータ 品番 ; 880-1858 880-1858 : マグネットラッチ付アクチュエータ 品番 ; 880-1867 880-1867 : ボールラッチ付アクチュエータ 品番 ; 880-1860 880-1860 : センターガイド付きアクチュエータ、150 mm 品番 ; 880-1864 880-1864 : センターガイド付きアクチュエータ、95 mm
RoHS指令(10物質対応)対応
1個
¥3,500
税込¥3,850
7日以内出荷
仕様アクチュエータのタイプ:ストレート、ボールラッチ併用:AZM 161安全スイッチEN ISO13849-1、EN60079-0、EN60079-31、EN60947-5-1、BG-GS-ET-19. ATEX. アクチュエータは別売りです。. Schmersal EX-AZM161ソレノイドインターロックスイッチ、防爆. EX-AZM161は、爆発の危険性がある環境用のソレノイドインターロックスイッチです。 危険な状態がなくなるまで、スライド式 / ヒンジ付き / 取り外し可能な保護装置を開くことができないようにします(フェールセーフ停止型モニタや停止型遅延タイマなど、機械の制御エレメントと併用した場合)。 また、保護装置を開けることが許可されていない生産現場においても使用されます。 EX-AZM161のインターロック付きスイッチングエレメントは、アクチュエータに物理的に接続されていません。切り替え時に接触状態又は分離状態になります。 保護装置が非インターロック位置で開かれると、アクチュエータはベースユニットから分離されます。 このプロセスにおいて、NCコンタクトが開き、NOコンタクトが閉じます。 インターロックはラッチボルトを使用して実行されます。ラッチボルトはアクチュエータをブロックして、インターロックから引き抜かれないようにします。 機器制御回路は、アクチュエータがインターロックに挿入され、ラッチボルトがブロック位置になっている場合にのみ有効になります。 これは、ラッチボルトのコンタクト監視によって実現されます。. コンタクト x 6 130 x 114 x 30 mm 大きな配線コンパートメント クランプ力: 2000 N 手動解除 正しくないロッキングを防止するインターロック 高い保持力 長寿命 二重絶縁 Ex認定のねじ止めケーブルグランド Ex認定、EX II 3D Ex tc IIIC T80 ℃ Dc X 4つのケーブルエントリ、M 16 x 1.5. アクチュエータ. 品番 ; 880-1854 880-1854 : ストレートアクチュエータ 品番 ; 880-1858 880-1858 : マグネットラッチ付アクチュエータ 品番 ; 880-1867 880-1867 : ボールラッチ付アクチュエータ 品番 ; 880-1860 880-1860 : センターガイド付きアクチュエータ、150 mm 品番 ; 880-1864 880-1864 : センターガイド付きアクチュエータ、95 mm
RoHS指令(10物質対応)対応
1個
¥5,530
税込¥6,083
7日以内出荷
RoHS指令(10物質対応)対応
RoHS指令(10物質対応)対応
仕様電源電圧:24 V dcハウジング材質:ガラス繊維強化熱可塑樹脂ターミナルタイプ:ケーブルシリーズ:BNS250IP評価:IP67アクチュエータ含む:なし幅:50mmIEC 60947-5-3, IEC 61241-1, IEC 60079-15, BG-GS-ET-14. 11 3GD EX-BNS 250: EEx nC IIC T6 X Ex tD A22 IP67 T80℃ X EX-BPS 250: Ex nA T6 X Ex tD A22 IP67 T80℃ X. Actuator is not supplied and must be ordered separately. BNS 250, ATEX. Coded Small design Long life, no mechanical wear Protection class IP67 Insensitive to lateral misalignment Concealed mounting possible Insensitive to soiling
RoHS指令(10物質対応)対応
1個
¥69,980
税込¥76,978
翌々日出荷
仕様アクセサリタイプ:アクチュエータ併用:MZM 100安全スイッチEN ISO13849-1、IEC61508、IEC60947-5-3、EN60947-5-1. BG、cULus. アクチュエータは別売りです(品番 ; 880-1909 880-1909 )。 品番 ; 880-1918 880-1918 は、L/Forceの可変設定のターゲットです。 品番 ; 880-1911 880-1911 は、取り付けキット(ねじを含む)です。. Schmersal MZM100ソレノイドインターロックスイッチ. SchmersalのMZM100安全スイッチには、ソレノイドインターロックが搭載されており、機械的なロック機構はありません。 このスイッチは、500 Nの保持力を生み出す電磁石を使用し、「インターロックがロックされた」ことを示す信号を安全性監視モジュールに送信します。 MZM100スイッチの強制閉鎖の動作原理には、複数の利点があります。 可動部がないため、機械的な摩耗が生じなくなっています。 アクチュエータとロック機構は、がたつきがないため、高振動の機械でも不要なノイズが発生しなくなっています。 アクチュエータとインターロックの間にがたつきがないにもかかわらず、ドアのずれに対する許容度は大きくなっています。 さらに、アクチュエータとインターロックの表面が滑らかなため、簡単に清掃することができます。 Schmersalの特許取得済みのパルスエコー動作原理に従って機能する内蔵センサが、安全ガードの位置を検出して監視します。 1つの安全性監視モジュールで安全性レベルを損なわずに複数の安全スイッチギアを監視できるので、コストの削減と制御キャビネット内の省スペースを実現できます。 MZM100は、EN954-1の制御カテゴリ4又はIEC61508のSIL 3の要件を満たしており、磁気ロック原理は、特にEN60947-5-1に対応しています。 MZM100は、サイズが小さいため、従来型の40 mm形材に取り付けることができます。 このスイッチは、振動に対する感度が低いため、梱包機械や包装機械の軽量安全ガードに適しています。また、表面に埃や汚れがたまりにくいため、食品加工業に最適です。. 自動ラッチ 革新的な独自の動作原理によるソレノイドインターロック(人身保護用) 寸法: 40 x 179 x 40 mm 電子的な接触のない、コード化されたシステム 熱可塑エンクロージャ センサチェーンの最大長: 200 m 3個のLEDで動作状況を表示 センサ技術により、アクチュエータとインターロック間の許容オフセットは、垂直で±5 mm、水平で±3 mm インテリジェントな診断 31個の直列配線のセンサを自己監視 IEC/EN60529準拠のIP67等級
RoHS指令(10物質対応)対応
1個
¥33,400
税込¥36,740
7日以内出荷
関連キーワード