「bns3」の検索結果
特価
本日11月16日(日)は、モノタロウブランドの全商品がキャンペーンコード入力で通常価格より
10%
引き!
キャンペーンコード
000025251121
キャンペーンコードのご利用方法
※特価からの更なる割引はございません
関連キーワード
仕様電源電圧:24 V dcハウジング材質:ガラス繊維強化熱可塑樹脂ターミナルタイプ:ケーブルシリーズ:BNS300IP評価:IP67アクチュエータ含む:なし幅:30 (Dia.)mmEN60947-5-3 standard is only met if entire system consisting of safety sensor (BNS30 with integral evaluation) and magnet (BPS) is used. IEC/EN60947-5-3, BG-GS-ET-14, EN1088. BG, UL, CSA. The actuating magnet is not included with the sensor and must be ordered separately. BNS 300, Coded, Integral Evaluation. Control category 1 to EN954-1 Output function indicated at rear of switch by LED Ideal for lower risk applications, integral evaluation means no additional safety module is required IP67 protection Suitable for food processing industry
RoHS指令(10物質対応)対応
RoHS指令(10物質対応)対応
RoHS指令(10物質対応)対応
RoHS指令(10物質対応)対応
仕様アクチュエータのタイプ:Angled素材:PlasticEN60947-5-3 standard is only met if entire system consisting of safety sensor (BNS260), magnet (BPS260) and a safety monitoring module (AES) is used. IEC/EN60947-5-3, BG-GS-ET-14. Actuating magnet not included, see accessories, for example ; 617-5374 617-5374 // ; 617-5380 617-5380. BNS 260, Miniature Coded. Smallest design Actuation only possible with BPS260, available separately Left-hand or right-hand side versions for door-mounting Control category up to 4 to EN954-1 IP67 protection Connector 8 mm, 6-pole, latching interlocking Dimensions: L13 x W26 x H36 mm
RoHS指令(10物質対応)対応
1個
¥3,398
税込¥3,738
翌々日出荷
仕様電源電圧:24 V dcハウジング材質:ガラス繊維強化熱可塑樹脂ターミナルタイプ:ケーブルシリーズ:BNS250IP評価:IP67アクチュエータ含む:なし幅:50mmIEC 60947-5-3, IEC 61241-1, IEC 60079-15, BG-GS-ET-14. 11 3GD EX-BNS 250: EEx nC IIC T6 X Ex tD A22 IP67 T80℃ X EX-BPS 250: Ex nA T6 X Ex tD A22 IP67 T80℃ X. Actuator is not supplied and must be ordered separately. BNS 250, ATEX. Coded Small design Long life, no mechanical wear Protection class IP67 Insensitive to lateral misalignment Concealed mounting possible Insensitive to soiling
RoHS指令(10物質対応)対応
1個
¥69,980
税込¥76,978
翌々日出荷
RoHS指令(10物質対応)対応
仕様アクセサリタイプ:スペーサ併用:BNS 250シリーズ危険区域認証:ATEXIEC 60947-5-3, IEC 61241-1, IEC 60079-15, BG-GS-ET-14. 11 3GD EX-BNS 250: EEx nC IIC T6 X Ex tD A22 IP67 T80℃ X EX-BPS 250: Ex nA T6 X Ex tD A22 IP67 T80℃ X. Actuator is not supplied and must be ordered separately. BNS 250, ATEX. Coded Small design Long life, no mechanical wear Protection class IP67 Insensitive to lateral misalignment Concealed mounting possible Insensitive to soiling
RoHS指令(10物質対応)対応
1個
¥2,010
税込¥2,211
7日以内出荷
RoHS指令(10物質対応)対応
仕様アクチュエータのタイプ:Magnetic素材:PlasticEN60947-5-3 standard is only met if entire system consisting of safety sensor (BNS33S), magnet (BPS33S) and a safety monitoring module (AES) is used. IEC/EN60947-5-3, BG-GS-ET-14. Actuator must be ordered separately. BNS 33S, Coded, Stainless Steel IP69K. Control category up to 4 to EN954-1 in combination with a safety monitoring module IP69K protection, cable connection suitable for food industry (LiYY) Coded switch, actuation only possible with BPS33S actuating magnet Dimensions: L7.5 x W27 x H88 mm
RoHS指令(10物質対応)対応
1個
¥7,398
税込¥8,138
7日以内出荷
仕様アクチュエータのタイプ:Magnetic素材:PlasticEN60947-5-3 standard is only met if entire system consisting of safety sensor (BNS-B20), actuator and a safety monitoring module (AES) is used. IEC/EN60947-5-3, BG-GS-ET-14, EN1088. Actuator sold separately. BNS-B20, Safety Door Handle Style. Substitutes door handle and safety switch in one IP67 rated unit, no further door fittings required Ideal for small and light movable guards (rotating doors max. 5kg, sliding doors max. 3kg) Tamper-proof due to integral coded safety sensor Control category up to 4 to EN954-1 Latching force of approx. 100N (LED illuminated when door closed)
RoHS指令(10物質対応)対応
1個
¥18,020
税込¥19,822
7日以内出荷
仕様電源電圧:24 V dcハウジング材質:ガラス繊維、プラスチック接続タイプ:M12シリーズ:BNSB20IP評価:IP67アクチュエータ含む:なし幅:119.5mmEN60947-5-3 standard is only met if entire system consisting of safety sensor (BNS-B20), actuator and a safety monitoring module (AES) is used. IEC/EN60947-5-3, BG-GS-ET-14, EN1088. Actuator sold separately. BNS-B20, Safety Door Handle Style. Substitutes door handle and safety switch in one IP67 rated unit, no further door fittings required Ideal for small and light movable guards (rotating doors max. 5kg, sliding doors max. 3kg) Tamper-proof due to integral coded safety sensor Control category up to 4 to EN954-1 Latching force of approx. 100N (LED illuminated when door closed)
RoHS指令(10物質対応)対応
1個
¥22,470
税込¥24,717
7日以内出荷
RoHS指令(10物質対応)対応
関連キーワード