RoHS指令(10物質対応)対応
RoHS指令(10物質対応)対応
仕様電源電圧:24 V dcハウジング材質:ガラス繊維強化熱可塑樹脂ターミナルタイプ:ケーブルシリーズ:BNS300IP評価:IP67アクチュエータ含む:なし幅:30 (Dia.)mmEN60947-5-3 standard is only met if entire system consisting of safety sensor (BNS30 with integral evaluation) and magnet (BPS) is used. IEC/EN60947-5-3, BG-GS-ET-14, EN1088. BG, UL, CSA. The actuating magnet is not included with the sensor and must be ordered separately. BNS 300, Coded, Integral Evaluation. Control category 1 to EN954-1 Output function indicated at rear of switch by LED Ideal for lower risk applications, integral evaluation means no additional safety module is required IP67 protection Suitable for food processing industry
RoHS指令(10物質対応)対応
RoHS指令(10物質対応)対応
仕様接続タイプ:M20ロックスタイル:キー通常の状態の構成:NCハウジング材質:ガラス繊維最大AC電圧:230V最大DC電圧:24V安全接点:NCヘッドの方向の数:3シリーズ:AZ15長さ:30mmIEC/EN60947-5-1, BG-GS-ET-15. BG, UL, CSA. Actuator must be ordered separately. AZ15, Standard. Not sensitive to dirty conditions by virtue of patented roller system IP67 protection
RoHS指令(10物質対応)対応
1個
¥9,930
税込¥10,923
7日以内出荷
仕様アクチュエータのタイプ:Magnetic素材:PlasticEN60947-5-3 standard is only met if entire system consisting of safety sensor (BNS33S), magnet (BPS33S) and a safety monitoring module (AES) is used. IEC/EN60947-5-3, BG-GS-ET-14. Actuator must be ordered separately. BNS 33S, Coded, Stainless Steel IP69K. Control category up to 4 to EN954-1 in combination with a safety monitoring module IP69K protection, cable connection suitable for food industry (LiYY) Coded switch, actuation only possible with BPS33S actuating magnet Dimensions: L7.5 x W27 x H88 mm
RoHS指令(10物質対応)対応
1個
¥7,398
税込¥8,138
7日以内出荷
関連キーワード