3件中 1~3件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
Solid State, Thin Film, SMD 1206, Super-Quick-Acting FF, 125 VAC, 125 VDC, 150℃.Highest Breaking Capacity Rating for a 1206 on the market: 300A@125VDC Unique Selling Proposition No tin whiskers, no tin dendrites No leaded coating Hermetically sealed and r
仕様●入数:1テープ(5個入り)●定格電流:0.37A●定格電圧:125V ac/dc●溶断速度:FF●本体材質:セラミック●本体長さ:3.2mm●本体幅:1.55mm●本体高さ:1.55mm●遮断容量最大電圧 R:300 A @ 125 V dc, 50 A @ 125 V ac●動作温度 Min:-55℃●動作温度 Max:+125℃●コード番号:188-4588 アズワン品番65-8091-92
1セット(5個)
3,998 税込4,398
7日以内出荷

Solid State, Thin Film, SMD 1206, Super-Quick-Acting FF, 125 VAC, 125 VDC, 150℃.Highest Breaking Capacity Rating for a 1206 on the market: 300A@125VDC Unique Selling Proposition No tin whiskers, no tin dendrites No leaded coating Hermetically sealed and robust construction Applications Industrial grade space application Avionics Medical equipment Defense
仕様●入数:1テープ(5個入り)●定格電流:0.2A●定格電圧:125V ac/dc●溶断速度:FF●本体材質:セラミック●本体長さ:3.2mm●本体幅:1.55mm●本体高さ:1.55mm●遮断容量最大電圧 R:300 A @ 125 V dc, 50 A @ 125 V ac●動作温度 Min:-55℃●動作温度 Max:+125℃●コード番号:188-4581 アズワン品番65-8085-99
1セット(5個)
4,298 税込4,728
7日以内出荷

Solid State, Thin Film, SMD 1206, Super-Quick-Acting FF, 125 VAC, 125 VDC, 150℃.Highest Breaking Capacity Rating for a 1206 on the market: 300A@125VDC Unique Selling Proposition No tin whiskers, no tin dendrites No leaded coating Hermetically sealed and robust construction Applications Industrial grade space application Avionics Medical equipment Defense
仕様●入数:1テープ(5個入り)●定格電流:0.25A●定格電圧:125V ac/dc●溶断速度:FF●本体材質:セラミック●本体長さ:3.2mm●本体幅:1.55mm●本体高さ:1.55mm●遮断容量最大電圧 R:300 A @ 125 V dc, 50 A @ 125 V ac●動作温度 Min:-55℃●動作温度 Max:+125℃●コード番号:188-4586 アズワン品番65-8093-24
1セット(5個)
3,998 税込4,398
7日以内出荷

関連キーワード
関連カテゴリ