IECフィルタコネクタ ねじ取り付け 6A 250 V acSCHURTER7日以内出荷
IEC Appliance Inlet C14 with Filter 2-Stages, Fuseholder 1- or 2-pole, Line Switch 2-pole.Panel mount: Snap-in or screw-on mounting from front side 4 Functions: Appliance Inlet Protection class I, Line Switch 2-pole, Fuseholder for fuse-links 5 x 20 mm 1 or 2 pole, 2-Stages line filter in standard and medical version V-Lock notch standard Quick connect terminals 6.3 x 0.8 mm Unique Selling Proposition Most compact power entry module with 2-stages filter Attractive flat design Various mounting options V-Lock cord retaining Characteristics Ultra-compact designIdeal for low profile designs Aluminium case provides good shielding All single elements are already wired Ideal for application with high transient loads
仕様●シリーズ:DD14●定格電流:6A●定格電圧:250 V ac●実装タイプ:ねじ取り付け●寸法:66 x 65.9 x 31.5mm●コード番号:188-9499アズワン品番65-7777-05