絞り込み
ブランド
- SICK
- モノタロウ(3,833)
- BIGM(丸山製作所)(66,080)
- ホンダ(40,320)
- メディアカバーマーケット(40,199)
- エスコ(40,122)
- オカムラ(岡村製作所)(29,154)
- 大阪魂(26,715)
- Panasonic(パナソニック)(22,602)
- スバル(14,604)
- TRUSCO(12,401)
- 三菱電機(11,131)
- Kawasaki(8,659)
- 雅(8,080)
- EBM(江部松商事)(7,405)
- 工進(6,825)
- NAKANO(6,710)
- SHIMANO(シマノ)(6,668)
- TAKEGAWA(武川)(6,457)
- コガネイ(5,668)
- DAYTONA(デイトナ)(5,422)
- ブランドをもっと見る
エコロジープロダクト
- 工具の通販モノタロウ
- ブランド一覧
- SICK
- 2ページ目
2ページ目: SICKのすべての商品

固定具 Sick 光ファイバリード線WLL160(T)、WLL170-2 /WLL170T-2、WLL180T、WLL190T-2
SICK¥13,980税込¥15,3781個7日以内出荷仕様アクセサリタイプ:光ファイバリード線●併用可能製品:WLL160(T)、WLL170-2 / WLL170T-2、WLL180T、WLL190T-2●LL3ファイバヘッド. プラスチックとガラス繊維の光ファイバケーブルの製品群。様々な用途に使用可能 機械的ストレス、化学薬品、高温から生じる破損に対する耐性 標準及び顧客特有タイプ 取り付けが簡単で時間を節約 物体、面、前縁、液面の検出RoHS指令(10物質対応)対応
Sick 赤外線 距離センサ ブロック形
SICK¥139,800税込¥153,7801個7日以内出荷仕様センサーのスタイル:ブロック形検出タイプ:バックグラウンドサプレッション検出範囲:50 → 3100 mm出力タイプ:NPN/PNP電気的接続:5ピンM12コネクタ最大DC電圧:30V光学技術:フォトトランジスタターミナルタイプ:M12コネクタライトソース:レーザー光IP評価:IP65, IP67応答時間:2.5 ms、6.5 ms、12.5 ms、24.5 ms、96.5 msハウジング材質:アクリルガラス、プラスチック製PC/ABS動作温度 Max:+55℃DS35ミッドレンジ距離センサ. 小型ハウジングサイズ フレキシブルインターフェイス使用: 4 mA → 20 mA、0 V → 10 V、PNP出力、NPN出力、IO-Link 繰り返し精度: 0.5 mm → 5 mm. SICK DS35光電距離センサは高精細距離測定(HDDM)テクノロジーを使用して、距離測定検出における信頼性及び精度を最大限保証します。 また、このモデルは周辺光への耐性があるため高精度な測定を実現します。これにより対象物の色に影響されることなく実行時間、処理品質が向上します。 この距離センサにはさまざまな状況に使用できる赤外線及び赤ライトセンサも搭載されています。また、幅広い種類の制御オプションにより、簡単な試運転と即座のバッチ変更も可能です。. DX30/60 → DX35/50アップグレードキット. SICKアップグレードキットは、DS60 / DS40距離センサをDS35 / DS50センサに可能な限り最小のコストと手間でアップグレードする目的で設計されています。 このキットには、現行のDS40 / DS60ドリルパターンにDS35 / DS50プレートを機械で取り付けるために必要なすべてのアクセサリ、アダプタプレートが付属します。RoHS指令(10物質対応)対応
Sick 傾きセンサ 5ピンM12オスコネクタ
SICK¥81,980税込¥90,1781個当日出荷取付方式ねじ取り付け出力方式アナログ本体形状ブロック形RoHS指令(10物質対応)対応ターミナル形状5ピンM12オスコネクタ
Sick レーザースキャナ
SICK¥699,800税込¥769,7801個7日以内出荷仕様シリーズ:S300 Mini Standardコンポーネントタイプ:スキャナ最小スキャン距離:3m安全タイプ:3SIL IEC61508:2PL EN ISO13849-1:dピーク波長:905nm最大応答時間:80 msターミナルタイプ:8ピンM12オスコネクタ寸法:102 x 105 x 116 mm長さ:102mmS300ミニ標準セーフティレーザースキャナ. S300ミニ標準セーフティレーザースキャナ。超小型の設計により、スキャナはあらゆる機械設計に容易に組み込むことができます。危険区域の保護、危険ポイントの保護、機械やシステムのアクセス保護に最適です。. 特長 / 利点. プラグアンドプレイでデバイス交換 短い応答時間(最低80 ms) 270度のスキャンウィンドウ 半径3 mのセーフティフィールド 8 mの警告フィールド(15 %の反射率) OSSDセーフティ出力 x 2、警告フィールド出力 x 2、診断出力 x 1 制御入力2つ、リセット出力1つ、EDM入力1つ IP65RoHS指令(10物質対応)対応
Sick ブラケット M4000ライトビーム
SICK¥3,298~税込¥3,628~1組7日以内出荷仕様アクセサリタイプ:取り付けブラケット併用可能製品:M4000ライトビームMounting kits and muting arms must be purchased separately. Device Column with External Mounting Grooves and Muting Accessories. Device columns are used where there are problems mounting opto-electronic protective devices. On machining centres the opto-electronic protective devices must be positioned in the open room. An Entry/Exit system is often used at the gates for automatic material transport. The device columns with the 2 external mounting grooves in combination with the muting arms, brackets and protective plates ensure flexible attachment of the muting sensors. Protective field height of 300 to 1350mm Maximum installation length: 1720mm Column height: 1740mm Suitable for use with M2000, M4000, C2000, C4000RoHS指令(10物質対応)対応
Sick セーフティリレー, UE401シリーズ
SICK¥139,800税込¥153,7801個7日以内出荷仕様電源電圧:28.8 V dc機能:ライトビーム / カーテン安全カテゴリ ISO 13849-1:4SIL IEC61508:3パフォーマンスレベル ISO 13849-1:eターミナルタイプ:ねじシリーズ:UE401Installation and operation of this safety device must be in strict accordance with accompanying operating instruction. Further guidance on the use of Active Opto-electronic Protective Devices (AOPD) is available from Health ; Safety Executive guidance note HSG180. L4000, Type 4 Single/Multibeam System. The L4000 is a single/multi beam, non contact, safety system using a sender and a receiver arrangement and is certified according to IEC 61496 safety category Type 4.,The system consists of the UE401 controller to which, sender and receivers can be connected. Up to 4 sensor pairs can be connected to the UE401. Applications:. This device is intended for body detection of an operator under normal approach conditions toward a hazardous area. Features:. Easy installation 7 segment display Integrated alignment aid Reset and External Device Monitoring 2 OSSD (Output Signal Switching Device) outputs Short response time 30ms IP67 sender and receiver
Sick セーフティコントローラ
SICK¥61,980税込¥68,1781個7日以内出荷仕様範囲:Flexi Softシリーズ:FX3セーフティ入力数:96セーフティ出力数:48安全カテゴリ:4SIL:SIL 3電源電圧:24 V dcコンタクトの定格電流:4 AIP評価:IP20幅:22.5mmThe system memory plug (FX3-MPL) is sold separately. Flexi Soft Safety Controller, Main unit - FX3 CPU000000. Flexi Soft is a programmable and modularly expandable safety controller capable of being integrated into various networks. The main module FX3-CPU is the CPU of the entire system within which all input signals are monitored and processed via the safety logic stored in the memory plug. These signals are then used to switch outputs on the system through the FLEX BUS+ interface which connects all units to one another. The main unit has an RS-232 interface with which the Flexi Soft Designer can upload and change system settings. The RS-232 port can be used for permanent diagnosis (i.e. PLC or HMI) as well.,Functions: EDM, muting, operating mode switching. Logical functions: AND, NOT, OR, XNOR, XOR. Application specific logical functions: operating mode switch, muting, emergency stop, presses, two hand control.,For the integration of Flexi Soft data into an existing PLC, up to two gateways can be added to a system. The gateways provide I/O Status and Error/Status Messaging. Additionally, non-safety related information can be sent to the Flexi Soft from the network. Each gateway can send and receive at least 50 Bytes of information. System save in memory plug for a fast installation Modular expandable (from 12 to 144 in/outputs maximum) 2.5 W power consumption Intuitive free to download software: Flexi Soft Designer Category 4 (EN ISO 13849), SIL3 (IEC 61508), SILCL3 (IEC 62061), PL e (EN ISO 13849)RoHS指令(10物質対応)対応
Sick コネクタ M23 21ピン メス
SICK¥18,980税込¥20,8781個7日以内出荷仕様The bus coupler (stock no. ; 492-9208 492-9208 ) is required to form a fully functioning encoder. Singleturn Absolute Encoders. Protection class IP65 Operating voltage10-32Vdc Operating temperature range: -20 to +85℃ Electrical interface SSI or parallel Zero adjustment directly on the encoder or via a remote line接続M23 21ピンコネクタ【ジェンダー】メスアクセサリタイプコネクタ併用可能製品アブソリュートエンコーダ
Sick コネクタ FX3安全コントローラ
SICK¥11,980税込¥13,1781個7日以内出荷仕様【併用】FX3安全コントローラThe system memory plug (FX3-MPL) is sold separately、 Flexi Soft Safety Controller、 Main unit - FX3 CPU000000、 Flexi Soft is a programmable and modularly expandable safety controller capable of being integrated into various networks、 The main module FX3-CPU is the CPU of the entire system within which all input signals are monitored and processed via the safety logic stored in the memory plug、 These signals are then used to switch outputs on the system through the FLEX BUS+ interface which connects all units to one another、 The main unit has an RS-232 interface with which the Flexi Soft Designer can upload and change system settings、 The RS-232 port can be used for permanent diagnosis (i、e、 PLC or HMI) as well、Functions、EDM、 muting、 operating mode switching、 Logical functions: AND、 NOT、 OR、 XNOR、 XOR、 Application specific logical functions: operating mode switch、 muting、 emergency stop、 presses、 two hand control、For the integration of Flexi Soft data into an existing PLC、 up to two gateways can be added to a system、 The gateways provide I/O Status and Error/Status Messaging、 Additionally、 non-safety related information can be sent to the Flexi Soft from the network、 Each gateway can send and receive at least 50 Bytes of information、 System save in memory plug for a fast installation Modular expandable (from 12 to 144 in/outputs maximum) 2、5 W power consumption Intuitive free to download software: Flexi Soft Designer Category 4 (EN ISO 13849)、 SIL3 (IEC 61508)、 SILCL3 (IEC 62061)、 PL e (EN ISO 13849)RoHS指令(10物質対応)対応アクセサリタイプメモリプラグ
Sick ケーブルアセンブリ USB
SICK¥99,980税込¥109,9781個7日以内出荷仕様接続タイプ:USB 2.0アクセサリタイプ:コネクタモジュールコネクタのジェンダー:メスインターフェイス:IO-Link向き:直線SiLink2マスタ接続モジュール. Sick SiLink2マスタ接続モジュールは、IO-LinkデバイスとWindows PCの間で使用するためのアダプタです。 IO-Linkデバイスは、SiLink2マスタと構成プログラムを介して構成できます。 SiLink2 USBポートは、IO-Linkデバイスに対して約80 mA @ 24 Vの電力を供給します。 IO-Linkデバイスに供給する電力を増やす必要がある場合、付属の壁プラグを使用すれば必要な電力を供給できます。RoHS指令(10物質対応)対応
Sick ケーブル C4000 Light Beams, M4000 Light Beams
SICK¥26,980税込¥29,6781個7日以内出荷仕様アクセサリタイプ:ケーブル併用:C4000シリーズ、M4000シリーズサイズ:5mコネクタ タイプ:アングルメスIEC 61508, EN61496-1 ;2, EN954. CE, cULus. Sender and receiver sold individually Optional deflection mirrors or columns available separately, plus a laser alignment aid and bracket for configuring the mirrors Mounting kit available separately (4 pivoting fastenings). M4000, Type 4, Perimeter and Access Protection. The M4000 2 and 3 beam devices are used for perimeter and access guarding where the hazard is considered high risk, requiring a safety device according to EN954 Category 4. The M4000 is certified according to IEC 61508 SIL3 and EN 61496-1 ;2. Where protection is required from floor level, 3 beam systems are generally recommended, with the first beam positioned 300mm above the floor. Applications :. Access guarding, Perimeter guarding, Palletisers/wrappers, Punching machines and Robot cells. Features:. Simple assembly and alignment External device monitoring (EDM) Receiver end caps have integrated LED which can be viewed 360° Remote Muting switching amplifier 271-518 (UE403) For volt-free contacts use safety relay 271-502 (UE10) 2 PNP OSSD outputs, monitored
Sick ケーブル ・ コネクタ Q6 6ピン メス
SICK¥9,998税込¥10,9981個7日以内出荷仕様W27シリーズ. ABSボディ(IP65定格以上の保護) 周辺光に対する耐性及び直接背中合わせに取り付け可能 干渉抑制及び短絡保護ケーブル長(m)2寸法(高さH×幅W×奥行D)(mm)80×24.6×53.5接続Q6 6ピンコネクタ【ジェンダー】メス動作温度範囲(℃)-40~+60アクセサリタイプケーブルとコネクタ
Sick ケーブル ・ コネクタ M23 12ピン メス
SICK¥19,980~税込¥21,978~1個当日出荷から7日以内出荷ケーブル長(m)3接続M23 12ピンコネクタ【ジェンダー】メスアクセサリタイプケーブルとコネクタ
Sick インクリメンタル形 リニア測定 2500 EcoLineシリーズ
SICK¥87,980税込¥96,7781個7日以内出荷仕様パルス/回転:2500エンコーダー技術:リニア測定 電源電圧:7 → 30 V解像度:0.06 mmIP評価:IP50, IP65全体の高さ:55mm全体の幅:55mm全体的な深さ:50mm動作温度 Min:-30℃動作温度 Max:+70℃取り付けタイプ:パネル取り付けPFGシリーズEcoLineインクリメンタルエンコーダ. SickのEcoLineシリーズインクリメンタルエンコーダは、スペースに制約のある用途に最適な小型エンコーダです。 本体はスリムで、ドラムにばねを内蔵しており、カップリングなしで適応し、高い性能と安定性を実現します。 特殊ノズルが、振動による損傷から測定ワイヤを保護します。. 特長と利点:. インターフェイス / 測定長の幅広い選択肢 スリムなハウジング、測定ドラムにばねを内蔵 軽量なのに耐衝撃性及び耐熱のプラスチックハウジング エンコーダにティーチイン機能付きアナログインターフェイスRoHS指令(10物質対応)対応