5件中 1~5件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
センダーとレシーバに同時接続する Sick T ピースは、制御キャビネットからセンダーとレシーバにケーブルを分割します。エンクロージャ等級: IP67注製品の詳細は、製品ファミリ全体を対象としています。個々の製品の仕様の詳細については、データシートを参照してください。
仕様●極数:5●実装タイプ:ケーブルマウント●コネクタサイズ:M12●プラグ/ソケット:プラグ●結線方法:ねじ込み●シリーズ:DSC●コード番号:223-0979 アズワン品番65-7542-58
1個
9,198 税込10,118
7日以内出荷

GR18S 光電センサです
仕様●センサーのスタイル:バレル形●検出タイプ:バックグラウンドサプレッション●検出範囲:20 mm → 、150 mm●出力タイプ:NPN●電気的接続:M12 4 ピンコネクタ●最大DC電圧:30V●接続方式:M12コネクタ●ライトソース:LED●IP保護等級:IP67●電流 Max:30 mA●応答時間:<500 μs●実装タイプ:ねじ込み●コード番号:184-6316 アズワン品番65-7301-30
1個
32,980 税込36,278
7日以内出荷

GR18S 光電センサです
仕様●センサーのスタイル:バレル形●検出タイプ:逆反射型●検出範囲:60 mm → 、6 m●出力タイプ:PNP●電気的接続:M12 4 ピンコネクタ●最大DC電圧:30V●接続方式:M12コネクタ●ライトソース:LED●IP保護等級:IP67●電流 Max:30 mA●応答時間:<500 μs●実装タイプ:ねじ込み●代表規格:CE認定、cULus認定●コード番号:184-6305 アズワン品番65-7299-33
1個
18,980 税込20,878
7日以内出荷

OverviewPrecision, high availability and long service life are the most important demands placed on inductive sensors。IM AC inductive detectors feature high technology in a small size。The integrated ASIC chip enables digital comparison after the manufacturing process is complete。Saving the values in the ASIC guarantees a very precise switching point as well as a very high reproducibility of the values for all production loads。The interior of the ″Hotmelt″ housing gives very good resistance to shocks and vibrations。For the user, this results in very high positioning accuracy in the machine and reliable sensor operation.At a glanceShapes: M8 to M30 Larger spans: from 1.5 to 2 mm Electrical version: DC 3/4 wire, DC 2 wire Degree of protection: IP67 Temperature range: from 25 ℃ to +75 ℃ Housing in nickel-plated brass, active surface in plasticYour BenefitLong-lasting processes thanks to extended sensing distances with high precision with the latest SICK-ASIC technology Reduced machine downtime due to increased sensor life Strong profitability linked to low acquisition costs Large choice in a wide standard rangeNote
仕様●センサ技術:誘導●ねじの呼び:M18●出力タイプ:PNP●検出範囲:12 mm●接続方式:M12コネクタ●電源電圧:10 → 30 V●長さ:64mm●幅:18mm●奥行き:18mm●最大DC電圧:30V●実装タイプ:ねじ込み●出力開閉電流:400 mA●動作温度 Max:+70℃●逆極性保護:あり●コード番号:231-1893 アズワン品番65-7305-40
1個
27,980 税込30,778
7日以内出荷

仕様●センサ技術:誘導●ねじの呼び:M8●出力タイプ:PNP●検出範囲:4 mm●接続方式:コネクタ M8●電源電圧:10 → 30 V●長さ:40mm●幅:8mm●奥行き:8mm●最大DC電圧:30V●実装タイプ:ねじ込み●出力開閉電流:200 mA●材質:黄銅、ニッケルめっき黄銅●短絡過負荷保護:あり アズワン品番65-7302-64
1個
25,980 税込28,578
7日以内出荷