「AIR DUSTER」の検索結果

特価
本日1月4日(日)は、モノタロウブランドの全商品がキャンペーンコード入力で通常価格より 10% 引き!
キャンペーンコード 000026260116
キャンペーンコードのご利用方法 ※特価からの更なる割引はございません
1件中 1~1件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
OverviewThe V18 product family has the widest range of M18 sensors on the market。The user has the possibility to choose from a number of options: sensors with or without adjustments, plastic or metal boxes and straight or angled。This makes this product family the ideal solution for countless applications。Some of these applications are the detection of transparent glass in packaging machines, the detection of parts on presses or the detection of products on conveyors.At a glanceCylindrical photoelectric sensors in standard M18 housing The largest range of M18 photoelectric sensors Available with or without the possibility of adjustment, with plastic or metal housing and with straight or angled shape。3- or 4-wire versions and AC or DC types are also availableYour BenefitSimple standard shape simplifies assembly, adjustment and replacement Cost-effective solution for standard applications in storage, material handling and the packaging industry The diversity of sensor types gives the user every possibility to find the best solutionNote
仕様●センサーのスタイル:円柱●検出タイプ:エネルギー用●検出範囲:3 → 200 mm●出力タイプ:PNP●電気的接続:M12オスコネクタ●最大DC電圧:30V●接続方式:コネクタ●ライトソース:LED●IP保護等級:IP67●電流 Max:100 mA●応答時間:0.002 秒●材質:プラスチック●ねじの呼び:M12●コード番号:231-1898 アズワン品番65-7303-64
1個
26,980 税込29,678
7日以内出荷

関連カテゴリ