The Sick reflector and optic / reflector / special reflector with adjustable heating is made up of PMMA / ABS material.Operating temperature range is from 20 ℃ to +65 ℃Note
仕様●アクセサリタイプ:反射●併用可能製品:光電センサ●応用例:反射板●材質:ABS、PMMA●コード番号:231-1895
アズワン品番65-7305-33
1個
¥25,980
税込¥28,578
7日以内出荷
OverviewThe W12L-2 series with laser technology is the perfect solution, suitable for the individual application case。The complete line of sensors in a rugged metal housing always delivers the performance you demand in object detection, reaction speed, industrial availability and laser protection.At a glanceBest in Class laser performance in a metal housing Optional Teflon coating available Precise self-adhesive optics Adjustable focus for reflex barriers High switching frequency of 2.5 kHz Connection by cable or swivel connector Can be mounted using pass-through holes, oblong holes and dovetail Laser protection class 1 or 2Your BenefitReliable detection thanks to advanced chip technology combined with innovative laser technology Small, clear and precise light spots thanks to laser technology allow easy and fast sensor alignment Universal application possibilities thanks to a wide variety of products in a robust metal housing, with optional Teflon coating Safe use of the device thanks to laser protection class 1 or 2 Insensitive to optical disturbances from the industrial environment Easy installation with SICK accessoriesApplicationsComponent identification for transverse axis robots Component identification for transverse axis robots Positioning of the sheet pallet Automated parts feed and discharge Precision positioning of the x and y axes on the stacker crane lifting and moving unit.Note
仕様●センサーのスタイル:角形●検出タイプ:バックグラウンドサプレッション●検出範囲:50290 → mm●出力タイプ:NPN、PNP●電気的接続:M12オスコネクタ●最大DC電圧:30V●接続方式:コネクタ●ライトソース:レーザー●IP保護等級:IP67●電流 Max:100 mA●応答時間:0.0002 秒●材質:金属●ねじの呼び:M12●コード番号:231-1903
アズワン品番65-7302-65
1個
¥189,800
税込¥208,780
7日以内出荷
OverviewVery high strength and long life for heavy industrial use characterize the W24-2 product family in a metal housing。The ″optical″ robustness is guaranteed by a high insensitivity to stray light and by large functional reserves。The high degree of protection IP69K complements the mechanical robustness, even in a humid industrial environment。These sensors can thus be used with the standard or powerful front window heater, such as a rear window heater in a car, even outdoors with protective boxes。The various diagnostic functions make it possible to maintain the availability of the installation and to detect any operational interruptions in advance。The sensors are equipped with a minimum of different functions in order to reduce the diversity of the devices and, thus, their storage。In addition, both DC and DC / AC devices are offered in this form.At a glanceRobust die-cast zinc housing with protection class IP69K Control elements protected by a cover High insensitivity to stray light from photoelectric detectors Switchable: PNP / NPN and light / dark DC or DC / AC version with UL approval Optional: test input, time scales, contamination message on the alarm output, front window heating, even in powerful models M12 connector or M16 screw connection: rotatable by 90 °Your BenefitVery high resistance and long service life thanks to the metal housing and the IP69K degree of protection Very high ″optical″ robustness in the event of parasitic light and mounting devices facing each other High availability thanks to the very large functional reserve for reflex and single-beam barriers。Prevents or reduces the formation of condensation water on the front window during temperature variations thanks to standard or powerful front window heating Mounting compatibility due to identical shape of DC and DC / AC devicesApplicationsPositioning of the reels before and after the winder Product detection on processing machines and moving beds during post-production logistics Correct alignment of materials on conveyors during post-production logisticsNote
仕様●センサーのスタイル:角形●検出タイプ:バックグラウンドサプレッション●検出範囲:100 → : 2500 mm●出力タイプ:NPN、PNP●電気的接続:M16 グランド付き端子 Terminal Connection●最大DC電圧:30V●接続方式:グランド●ライトソース:LED●IP保護等級:IP67●電流 Max:100 mA●応答時間:0.0005 秒●材質:亜鉛ダイキャスト, 金属●ねじの呼び:M16●コード番号:231-1904
アズワン品番65-7303-65
1個
¥99,980
税込¥109,978
7日以内出荷
OverviewThe V18 product family has the widest range of M18 sensors on the market。The user has the possibility to choose from a number of options: sensors with or without adjustments, plastic or metal boxes and straight or angled。This makes this product family the ideal solution for countless applications。Some of these applications are the detection of transparent glass in packaging machines, the detection of parts on presses or the detection of products on conveyors.At a glanceCylindrical photoelectric sensors in standard M18 housing The largest range of M18 photoelectric sensors Available with or without the possibility of adjustment, with plastic or metal housing and with straight or angled shape。3- or 4-wire versions and AC or DC types are also availableYour BenefitSimple standard shape simplifies assembly, adjustment and replacement Cost-effective solution for standard applications in storage, material handling and the packaging industry The diversity of sensor types gives the user every possibility to find the best solutionNote
仕様●センサーのスタイル:円柱●検出タイプ:エネルギー用●検出範囲:3 → 200 mm●出力タイプ:PNP●電気的接続:M12オスコネクタ●最大DC電圧:30V●接続方式:コネクタ●ライトソース:LED●IP保護等級:IP67●電流 Max:100 mA●応答時間:0.002 秒●材質:プラスチック●ねじの呼び:M12●コード番号:231-1898
アズワン品番65-7303-64
1個
¥26,980
税込¥29,678
7日以内出荷
OverviewPrecision, high availability and long service life are the most important demands placed on inductive sensors。IM AC inductive detectors feature high technology in a small size。The integrated ASIC chip enables digital comparison after the manufacturing process is complete。Saving the values in the ASIC guarantees a very precise switching point as well as a very high reproducibility of the values for all production loads。The interior of the ″Hotmelt″ housing gives very good resistance to shocks and vibrations。For the user, this results in very high positioning accuracy in the machine and reliable sensor operation.At a glanceShapes: M8 to M30 Larger spans: from 1.5 to 2 mm Electrical version: DC 3/4 wire, DC 2 wire Degree of protection: IP67 Temperature range: from 25 ℃ to +75 ℃ Housing in nickel-plated brass, active surface in plasticYour BenefitLong-lasting processes thanks to extended sensing distances with high precision with the latest SICK-ASIC technology Reduced machine downtime due to increased sensor life Strong profitability linked to low acquisition costs Large choice in a wide standard rangeNote
仕様●センサ技術:誘導●ねじの呼び:M18●出力タイプ:PNP●検出範囲:12 mm●接続方式:M12コネクタ●電源電圧:10 → 30 V●長さ:64mm●幅:18mm●奥行き:18mm●最大DC電圧:30V●実装タイプ:ねじ込み●出力開閉電流:400 mA●動作温度 Max:+70℃●逆極性保護:あり●コード番号:231-1893
アズワン品番65-7305-40
1個
¥27,980
税込¥30,778
8日以内出荷
概要一目でわかるあなたの利点Dx50は複数のパフォーマンス・レベルを提供する共通の距離センサー・プラットフォームですDx50は、物体で最大10m又は20mの測定範囲、リフレクターで測定する場合で最大50mの測定範囲を実現するため、さまざまな用途に適しています。Dx50はスイッチングアナログ・インタフェースシリアル・インタフェースが用意されているためどのようなアプリケーション環境にも容易に統合できますまた、直感的な操作コンセプトと可視赤色レーザーにより、センサを迅速に取り付けることができます。Dx50は、革新的なHDDMテクノロジーにより、高い信頼性、周辺光に対する耐性、使用時の精度を発揮します。Dx50は非常に優れたコスト・パフォーマンス比を実現しており多くの場合に最適なソリューションとなります用途最大10、20、又は50mの幅広い測定範囲とさまざまなインターフェースを組み合わせることで、あらゆる生産環境に簡単かつ迅速に統合できます信頼性の高い正確な測定により、プロセスの品質が向上します安定性を向上します高い測定周波数又はスイッチング周波数により、材料を高速に流すことができますDx50製品ファミリは共通のプラットフォームをベースとしており複数のパフォーマンス・レベルを備えているため将来の変更にも容易に対応できますディスプレイ又はリモートティーチ機能で直観的にセットアップできるので、設置時間を短縮できますコストも削減できます使用温度範囲:-30→+65℃追加の冷却や暖房が不要な屋外用途測定範囲は、10m又は20mで直接測定できます反射板上の物体または50m製品やレーザークラスに応じて性能レベルが異なりますさまざまなインターフェイス:デジタル、アナログ、シリアル直感的で一貫した操作コンセプトのディスプレイ頑丈な亜鉛ダイキャストハウジング広い動作温度範囲:-30→+65℃注
仕様●センサーのスタイル:ブロック形●検出タイプ:distance 、retroreflective●検出範囲:200 mm → 50 m●出力タイプ:アナログ、PNP NO / NC●電気的接続:M12 5 ピンコネクタ●最大DC電圧:30V●接続方式:M12 5 ピンコネクタ●IP保護等級:IP65●電流 Max:100 mA●応答時間:20 ms 、30 ms●動作温度 Max:+65℃
アズワン品番65-7282-64
1個
¥129,800
税込¥142,780
7日以内出荷
概要一目でわかるあなたの利点取り付けブラケットは Flexi ループ固定クリップで使用され、寸法は 15 mm x 32 mm x 21 mm です。用途梱包ユニット 1 個 flexi ループに最適注
仕様●アクセサリタイプ:Flexiループ固定クリップ●併用可能製品:Flexi ループ
アズワン品番65-7283-89
1個
¥3,698
税込¥4,068
7日以内出荷
Sick M8 取り付けキーセットは、0.4 Nm の較正トルクでSick M8 ケーブル注
仕様●アクセサリタイプ:取り付けキーセット●併用可能製品:F & B M8 PVC●応用例:取り付け工具●シリーズ:TOOL
アズワン品番65-7311-87
1個
¥43,980
税込¥48,378
7日以内出荷
概要一目でわかるあなたの利点Sick は、新しい世代の Dx50-2 センサで距離センサの分野を標準化し、測定の性能とサイズを完璧に組み合わせました。特許取得済みで改良された HDDM の飛行時間テクノロジーに基づいて、新製品ファミリは、正確で信頼性の高い測定をサポートします。測定範囲はブラックターゲットで最大 10m、ホワイトターゲットで最大 30m で
仕様●センサーのスタイル:ブロック形●検出タイプ:距離●検出範囲:200 mm → 30 m●出力タイプ:アナログ、PNP / NPN NO / NC●電気的接続:M12 5 ピンコネクタ●最大DC電圧:30V●接続方式:M12 5 ピンコネクタ●IP保護等級:IP65、IP67●電流 Max:100 mA●応答時間:0.83 ms 、3.33 ms 、8.33 ms 、25 ms 、75 ms●動作温度 Max:+65℃
アズワン品番65-7283-01
1個
¥279,800
税込¥307,780
7日以内出荷
関連キーワード