9件中 1~9件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
仕様接続タイプ:Flying Leads (Head B), M12 5-Pin Straight (Head A)ケーブル長:5mアクセサリタイプ:Plug Connector and Cableコネクタのジェンダー:メス併用可能製品:Field Bus Technology, Sensor向き:直線 RoHS指令(10物質対応)対応
1個
3,198 税込3,518
当日出荷

1個
6,298 税込6,928
当日出荷から7日以内出荷
バリエーション一覧へ (42種類の商品があります)




OverviewVery high strength and long life for heavy industrial use characterize the W24-2 product family in a metal housing。The ″optical″ robustness is guaranteed by a high insensitivity to stray light and by large functional reserves。The high degree of protection IP69K complements the mechanical robustness, even in a humid industrial environment。These sensors can thus be used with the standard or powerful front window heater, such as a rear window heater in a car, even outdoors with protective boxes。The various diagnostic functions make it possible to maintain the availability of the installation and to detect any operational interruptions in advance。The sensors are equipped with a minimum of different functions in order to reduce the diversity of the devices and, thus, their storage。In addition, both DC and DC / AC devices are offered in this form.At a glanceRobust die-cast zinc housing with protection class IP69K Control elements protected by a cover High insensitivity to stray light from photoelectric detectors Switchable: PNP / NPN and light / dark DC or DC / AC version with UL approval Optional: test input, time scales, contamination message on the alarm output, front window heating, even in powerful models M12 connector or M16 screw connection: rotatable by 90 °Your BenefitVery high resistance and long service life thanks to the metal housing and the IP69K degree of protection Very high ″optical″ robustness in the event of parasitic light and mounting devices facing each other High availability thanks to the very large functional reserve for reflex and single-beam barriers。Prevents or reduces the formation of condensation water on the front window during temperature variations thanks to standard or powerful front window heating Mounting compatibility due to identical shape of DC and DC / AC devicesApplicationsPositioning of the reels before and after the winder Product detection on processing machines and moving beds during post-production logistics Correct alignment of materials on conveyors during post-production logisticsNote
仕様●センサーのスタイル:角形●検出タイプ:バックグラウンドサプレッション●検出範囲:100 → : 2500 mm●出力タイプ:NPN、PNP●電気的接続:M16 グランド付き端子 Terminal Connection●最大DC電圧:30V●接続方式:グランド●ライトソース:LED●IP保護等級:IP67●電流 Max:100 mA●応答時間:0.0005 秒●材質:亜鉛ダイキャスト, 金属●ねじの呼び:M16●コード番号:231-1904 アズワン品番65-7303-65
1個
99,980 税込109,978
7日以内出荷


仕様【併用】FX3安全コントローラThe system memory plug (FX3-MPL) is sold separately、 Flexi Soft Safety Controller、 Main unit - FX3 CPU000000、 Flexi Soft is a programmable and modularly expandable safety controller capable of being integrated into various networks、 The main module FX3-CPU is the CPU of the entire system within which all input signals are monitored and processed via the safety logic stored in the memory plug、 These signals are then used to switch outputs on the system through the FLEX BUS+ interface which connects all units to one another、 The main unit has an RS-232 interface with which the Flexi Soft Designer can upload and change system settings、 The RS-232 port can be used for permanent diagnosis (i、e、 PLC or HMI) as well、Functions、EDM、 muting、 operating mode switching、 Logical functions: AND、 NOT、 OR、 XNOR、 XOR、 Application specific logical functions: operating mode switch、 muting、 emergency stop、 presses、 two hand control、For the integration of Flexi Soft data into an existing PLC、 up to two gateways can be added to a system、 The gateways provide I/O Status and Error/Status Messaging、 Additionally、 non-safety related information can be sent to the Flexi Soft from the network、 Each gateway can send and receive at least 50 Bytes of information、 System save in memory plug for a fast installation Modular expandable (from 12 to 144 in/outputs maximum) 2、5 W power consumption Intuitive free to download software: Flexi Soft Designer Category 4 (EN ISO 13849)、 SIL3 (IEC 61508)、 SILCL3 (IEC 62061)、 PL e (EN ISO 13849) RoHS指令(10物質対応)対応 アクセサリタイプメモリプラグ
1個
9,998 税込10,998
7日以内出荷

仕様範囲:Flexi Softシリーズ:FX3セーフティ入力数:96セーフティ出力数:48安全カテゴリ:4SIL:SIL 3電源電圧:24 V dcコンタクトの定格電流:4 AIP評価:IP20幅:22.5mmThe system memory plug (FX3-MPL) is sold separately. Flexi Soft Safety Controller, Main unit - FX3 CPU000000. Flexi Soft is a programmable and modularly expandable safety controller capable of being integrated into various networks. The main module FX3-CPU is the CPU of the entire system within which all input signals are monitored and processed via the safety logic stored in the memory plug. These signals are then used to switch outputs on the system through the FLEX BUS+ interface which connects all units to one another. The main unit has an RS-232 interface with which the Flexi Soft Designer can upload and change system settings. The RS-232 port can be used for permanent diagnosis (i.e. PLC or HMI) as well.,Functions: EDM, muting, operating mode switching. Logical functions: AND, NOT, OR, XNOR, XOR. Application specific logical functions: operating mode switch, muting, emergency stop, presses, two hand control.,For the integration of Flexi Soft data into an existing PLC, up to two gateways can be added to a system. The gateways provide I/O Status and Error/Status Messaging. Additionally, non-safety related information can be sent to the Flexi Soft from the network. Each gateway can send and receive at least 50 Bytes of information. System save in memory plug for a fast installation Modular expandable (from 12 to 144 in/outputs maximum) 2.5 W power consumption Intuitive free to download software: Flexi Soft Designer Category 4 (EN ISO 13849), SIL3 (IEC 61508), SILCL3 (IEC 62061), PL e (EN ISO 13849) RoHS指令(10物質対応)対応
1個
54,980 税込60,478
7日以内出荷