3件中 1~3件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順

仕様シリーズ:UE410●タイプ:入力 / 出力モジュール●併用可能製品:UE410●電源電圧:24 V dc●入力数:5●出力数:3●取付けスタイル:DINレール●ターミナルタイプ:プラグイン●UE410-MM3 Muting Main Unit and UE410-XM3 Muting Extension. Functions include muting and override, concurrence monitoring, monitoring total muting time, sensor gap monitoring, end of muting by ESPE. Applications: Opto-electronic protective devices and non-contact safety switches. 2 or 4 muting sensors 1 reset/restart input and external device monitoring Activation and time adjustable 0.33 to 60 min Type of output safety capable outputs: PNP semiconductors, short-circuit protected, cross-circuit monitored Maximum output current: 2A Maximum response time: 13 ms Maximum switch on time: 10 s Maximum power consumption: 3 W Category 4 (EN ISO 13849), SIL3 (IEC 61508), SILCL3 (IEC 62061), PL e (EN ISO 13849) RoHS指令(10物質対応)対応
1個
63,980 税込70,378
7日以内出荷


関連カテゴリ