寸法(mm)186×322×68音圧最大10メートルより689.7kPa時に0.005cfmの漏れを検出(周囲状況により異なる)周波数帯域(kHz)2~52測定レンジ2kHz時に29.7~120dB SPL、19kHz時に16~106.3db SPL(±1dB)、52kHz時に21.4dB~117dB SPL(±1dB)電池充電式リチウムイオン電池ディスプレイ7インチLCD(バックライト付)、太陽光の下でも判読可能。視野63度±5作業範囲(m)0.5~50未満作動温度(℃)0~35フレームレート12.5FPS(最小)