切断能力(mm)鉄工10切断能力(mm)銅15切断能力(mm)アルミニウム20切断能力(mm)木工(固い木)50、(やわらかい木)80対応材質真鍮用、アルミ、木工用ノコ刃周速(m/min)130~200 スピードコントロール付電源(V)100(50/60Hz)消費電力(W)100付属品バンドソウ鋸刃(14山・幅5mm周長1060mm No.28176)×1本L型レンチ(大・中・小)×3本、本体取付ネジ×5本、角度切りガイド、集塵用ゴムパイプ、集塵アダプター(掃除機用)寸法(幅W×奥行D×高さH)(mm)395×280×480テーブル寸法(mm)200×200(右45°まで傾斜可)質量(kg)5.5定格使用時間(分)15仕様(刃のスピード)130~200m/分[周速](無段電子コントロール付)(取付可能刃の寸法)W3~6mm、周長1060mmRoHS指令(10物質対応)対応