10ポートギガビットデスクトップスイッチ(PoE+6ポート&PoE++2ポート搭載)TP-LINK翌々日出荷
10/100/1000Mbps RJ45ポートx9、1000Mbpsコンボ SFP/RJ45ポートx1搭載。PoE++ポートx2とPoE+ポートx6からデータと電力を一本のケーブルで供給。IEEE 802.3af/at/bt準拠のPD(受電)デバイスと接続可能。802.1p/DSCP QoSがトラフィックをスムーズに転送。各ポート最大30W(PoE+)および60W(PoE++)のPoE出力に対応。全ポート合計123WのPoE出力に対応。プラグ&プレイで利用可能。拡張(Extend)モードによって最大250mのデータ伝送&PoE給電が可能。PoEオートリカバリー機能が、接続が途切れた、または反応のないPoEデバイスを再起動。分離(Isolation)モードによってクライアントトラフィックを分離し、セキュリティとパフォーマンスを向上ポート1と2の優先度を上げる優先(Priority)モードによって、監視モニター等機密性の高いアプリケーションの動作を確保。