用途工事用の仮設LED照明。誘導灯やエレベーター工事などに仕様●増設用LED型式:PSL10M-PRO-EX●発光面:片面発光/並列LED●衝撃度等級(IK):10付属品スネークライトPRO(10m)・電源コード(ON/OFFスイッチ付)・ストラップ質量(kg)2.8長さ(m)約 LEDライト10+電源コード2電源(V)100光源LED 2835 180LED/m色温度(K)昼光色5000明るさ(Lm)1000(全光束1mあたり)関連資料(1.47MB)防水性IP65(相当)取扱説明書(1.36MB)電球の種類LED連結最大50m(5本)