3件中 1~3件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
仕様EN60529、EN60695-2-11. COMBI 1210 Junction Box. The COMBI 1210 junction box from WISKA is a solid thermoplastic, flame retardant enclosure which offers 10% more room inside thanks to its domed cover. With ten M20 entries in the sides of the junction box and 4 in the base, as well as a knockout option, the COMBI 1210 offers ideal installation conditions. 10% more room inside, thanks to the bellied cover Solid thermoplastic housing made from 2 different moulded materials 10×M20 entries with elastic soft membrane and thread, 3 in each side and 2 in each end (option of using M25 knockouts instead) 4×M20 entries with self-sealing membrane in the base of the junction box enable assembly directly from the wall Quick release lid screws made of plastic will not rust and stay securely in place Weather proof, resistant to ultraviolet, shatter proof and impact resistant Flame retardant and halogen free Mounted via holes in the corners of the box, separated from the inside of the enclosure, thus not effecting the IP rating A DIN Rail kit for mounting with clamps and an earthing kit to connect BW/CW cable glands when using SWA cables are available separately RoHS指令(10物質対応)対応 アクセサリタイプアースプレートキット 併用可能製品Combi 1210 Junction Box
1個
1,198 税込1,318
7日以内出荷

仕様EN60529、EN60695-2-11. COMBI 1210 Junction Box. The COMBI 1210 junction box from WISKA is a solid thermoplastic, flame retardant enclosure which offers 10% more room inside thanks to its domed cover. With ten M20 entries in the sides of the junction box and 4 in the base, as well as a knockout option, the COMBI 1210 offers ideal installation conditions. 10% more room inside, thanks to the bellied cover Solid thermoplastic housing made from 2 different moulded materials 10×M20 entries with elastic soft membrane and thread, 3 in each side and 2 in each end (option of using M25 knockouts instead) 4×M20 entries with self-sealing membrane in the base of the junction box enable assembly directly from the wall Quick release lid screws made of plastic will not rust and stay securely in place Weather proof, resistant to ultraviolet, shatter proof and impact resistant Flame retardant and halogen free Mounted via holes in the corners of the box, separated from the inside of the enclosure, thus not effecting the IP rating A DIN Rail kit for mounting with clamps and an earthing kit to connect BW/CW cable glands when using SWA cables are available separately RoHS指令(10物質対応)対応 アクセサリタイプDINレール取り付けキット 併用可能製品Combi 1210 Junction Box
1個
1,898 税込2,088
7日以内出荷

材質(本体)ポリプロピレン IP等級IP66、IP67 シリーズCombi RoHS指令(10物質対応)対応
1個ほか
2,698 税込2,968
7日以内出荷
バリエーション一覧へ (6種類の商品があります)

関連カテゴリ