寸法(mm)112×67.8×38質量(g)300シリーズDTE60定格電力(W)60湿度(%RH)5~95(無結露)精度(%)±1(Typical)、Max±2冷却方式Natural convection絶縁抵抗(MΩ)Min1000取付け方法シャーシマウント安全規格CB、UL、CE、UKCA過電圧保護1.2保管温度範囲(℃)-50~125電力密度Max3.4W/in3RoHS指令(10物質対応)対応入力フィルターPi type過負荷保護1.5動作温度範囲(℃)-40~+95パッケージ密閉型スイッチング周波数(kHz)210ロードレギュレーション±0.5%、Max1%絶縁電圧(V)MinDC2500ラインレギュレーション±0.2%、Max1.5%静電容量(pF)Max3000出力数1応答時間(ms)50