5件中 1~5件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
寸法(mm)96×54×23.3 質量(g)107 シリーズDTE20 定格電力(W)20 湿度(%RH)5~95(無結露) 精度(%)±1(Typical)、Max±2 冷却方式Natural convection 絶縁抵抗(MΩ)Min1000 取付け方法シャーシマウント 安全規格CB、UL、CE、UKCA 過電圧保護1.2 保管温度範囲(℃)-50~125 電力密度Max2.7W/in3 RoHS指令(10物質対応)対応 入力フィルターPi type 過負荷保護1.5 動作温度範囲(℃)-40~+95 パッケージ密閉型 スイッチング周波数(kHz)285 ロードレギュレーション0.01 絶縁電圧(V)MinDC2500 ラインレギュレーション±0.5% 静電容量(pF)Max2200 出力数1 応答時間(ms)50
1個
8,398 税込9,238
翌々日出荷から7日以内出荷
バリエーション一覧へ (8種類の商品があります)

The XP Power ISV02 series is a compact SMD, open frame construction providing a cost effective DC-DC converter with high performance features such as 3.0kV isolation, 4:1 input range, remote on/off and high reliability。It has input voltage of 24 V and output voltage of 12 V。It is available in single or dual output versions。I
仕様●出力電圧:12V dc●入力電圧範囲:9 → 36 V dc●入力電圧公称:24 V dc●絶縁電圧:3kV●定格電力:2W●実装タイプ:表面実装●シリーズ:ISV02 アズワン品番65-7212-93
1個
2,498 税込2,748
7日以内出荷

The XP Power ISV02 series is a compact SMD, open frame construction providing a cost effective DC-DC converter with high performance features such as 3.0kV isolation, 4:1 input range, remote on/off and high reliability。It has output voltage of 12 V。It is available in single or dual output versions。It is ideally used for sign
仕様●出力電圧:12V dc●入力電圧範囲:4.50 → 18 V dc●入力電圧公称:12 V dc●絶縁電圧:3kV●定格電力:2W●実装タイプ:表面実装●シリーズ:ISV02 アズワン品番65-7219-90
1個
2,698 税込2,968
7日以内出荷

寸法(mm)112×67.8×38 質量(g)300 シリーズDTE60 定格電力(W)60 湿度(%RH)5~95(無結露) 精度(%)±1(Typical)、Max±2 冷却方式Natural convection 絶縁抵抗(MΩ)Min1000 取付け方法シャーシマウント 安全規格CB、UL、CE、UKCA 過電圧保護1.2 保管温度範囲(℃)-50~125 電力密度Max3.4W/in3 RoHS指令(10物質対応)対応 入力フィルターPi type 過負荷保護1.5 動作温度範囲(℃)-40~+95 パッケージ密閉型 スイッチング周波数(kHz)210 ロードレギュレーション±0.5%、Max1% 絶縁電圧(V)MinDC2500 ラインレギュレーション±0.2%、Max1.5% 静電容量(pF)Max3000 出力数1 応答時間(ms)50
1個
11,980 税込13,178
7日以内出荷
バリエーション一覧へ (6種類の商品があります)

1個
8,998 税込9,898
7日以内出荷
バリエーション一覧へ (8種類の商品があります)

関連キーワード