能美防災3日以内出荷
FSKJ226シリーズと同様の、フラットタイプでスッキリしたデザインです。取付ベースは互換性があり、既設品との置き換えが簡単にできます。ほかの警報器と連動させず、単独で高機能な住宅用火災警報器(CO反応式)としても使用できます。親器1台につき、子器を最大15台まで登録し、連動させることができます。火災を感知すると、感知した警報器が音声で火災の発生をお知らせするとともに、登録されたすべての警報器も無線で連動し、警報を鳴らします。省エネ設計で電池寿命は約10年。電池式で配線が不要です。機器の交換時期になるとLEDが点滅してお知らせします。『警報停止/テスト』ボタンを押すと音声でもお知らせします。火災発生時、火災(煙や熱)を感知した警報器の登録番号(0番~15番)を音声でお知らせします。このため、連動先の場所でも感知元を素早く知ることができます。(部屋ごとに設置した警報器の登録番号を記録しておくことをおすすめします)。FSKJ218/FSLJ008シリーズ、FSKJ218A/FSLJ008Aシリーズ、FSKJ223/FSLJ013シリーズとの混在使用も可能です。※混在使用した場合、FSKJ218/FSLJ008シリーズは感知元警報器の登録番号を通知しません。
用途居室、寝室、階段、廊下、台所など。天井、壁兼用仕様無線式、連動型付属品取付ベース×1個、取付ネジ(3.5×L25mm)×2本、取付ネジ(3.5×L41mm)×2本、専用リチウム電池×1本、かんたん登録・設置ガイド×1部、取扱説明書(保証書付)×1部種別光電式住宅用火災警報器(CO反応式)色ナチュラルホワイト質量(g)約145(取付ベース・電池含む)タイプ光電式住宅用防災警報器(CO反応式)種類子器切替方式CO検知で2種→1種へ切替使用温度範囲(℃)0~40(結露しないこと)外形寸法(mm)Φ106×32電源専用リチウム電池定格DC3V, 400mA国家検定番号/支持方式住警第2023~4号警報方式音声式出力(mW)送信:10電波到達距離(m)約100(親機~子機間)稼動音(dB(A))1mにて70以上(メーカー測定値:約85dB) 0.3~4.0kHz(スイープ音)主材質ABS樹脂認定番号001-A18319試験機能自動試験機能付(手動試験可能)、自動電池切れ警報機能付(手動試験可能)、自動電波異常警報機能付(手動試験可能)復旧方法自己復旧方式感知方式煙:光電式2種/CO:電気化学式補正機能自動感度補正機能付使用周波数(MHz)CH1:426.7125(出荷時設定)、CH2:426.7375、CH3:426.8125、CH4:426.8375連動可能台数最大16(親器:1台+子器:15台)電池寿命(年)約10