付属品ユニオン継手(パイプ・ナット・ガスケット)注4.、保温ケース(自己消火性)、テストガグ、圧力計用継手(二次側用で、本体取付け済み)材質(本体)CAC406ストレーナー60メッシュ許容差±20%以内流体温度(℃)5~90(管端コア使用の場合5~40)圧力(kPa)【逆止弁閉止】3以上取付姿勢水平・垂直 自由(ストレーナキャップ上向き除く)適合流体水道水・温水最大減圧比10:1弁前後の最小差圧(MPa)0.025材質(ダイヤフラム)塩素水耐性EPDM材質(ディスク)塩素水耐性EPDM耐圧試験圧力(MPa)水圧にて1.75