用途小型部品(ベアリング・ブッシュ・軸等)の高精度圧入作業に、高精度カシメ・捺印・刻印作業にストローク(mm)0~50オープンハイト(mm)52~175調整範囲(mm)123(ヘッド)寸法(幅W×奥行D×高さH)(mm)120×90×30(テーブル)質量(kg)約7仕様【垂直荷重出力】最大1000N(最大約102kgf)ハンドル操作力130N時、【ワークシャフト垂直精度(テーブルガイド穴との位置ズレ)】±0.08mm、【治具取り付け穴】Φ10H7:深さ25mm(ヘッド側)/Φ10H8:深さ30mm(テーブル側)、【治具取付ねじ】M8(ヘッド側)/M6(テーブル側)、【ストロークストッパー位置決め】有、【ハンドル角度調整】可能、【ツール廻り止め機構】有