倍率【カメラを使用した場合】4.5~120×※24インチワイドモニター使用時の倍率、【実体顕微鏡として使用した場合】7~45Xセット内容(5点)L-837 USBカメラ/L-846 レンズ/L-846-3 顕微鏡アダプター/L-46 実体顕微鏡/L-703 LEDライト寸法(幅W×奥行D)(mm)【ベース】200×255有効画素数2048X1536(300万画素)記録媒体【カメラを使用した場合】windows 8/7作動距離(mm)【カメラを使用した場合】84、【実体顕微鏡として使用した場合】84動作環境Windows 8以降(32bit及び64bit)コネクタ【カメラを使用した場合/接続】USB2.0撮像素子【カメラを使用した場合】1/2.5CMOSイメージセンサフレームレート最大30fps視野径(Φmm)【カメラを使用した場合】28.5~4.4、【実体顕微鏡として使用した場合】28.5~4.4