サイズ規格ミリ対辺寸法(mm)1.5、2.0、2.5、3.0、4.0、5.0、6.0形状L型セット内容W-113-1.5、W-113-2、W-113-2.5、W-113-3、W-113-4、W-113-5、W-113-6材質特殊合金鋼質量(g)1、2、3、5、9、17、27寸法A(mm)4、5、6、8、9、11、13止ねじM3、M4、M5、M6、M8、M10、M12寸法B(mm)51、58、65、74、78、89、101先端形状ボールポイント質量(g/セット)74六角穴付ボルトM1.6/M2、M2.5、M3、M4、M5、M6、M8傾き角(°)20、20、20、20、16、16、16RoHS指令(10物質対応)対応表面仕上げハードクロムメッキ