用途2×4工法や在来工法におけるネダ用接着剤。仕様健康住宅対応、ノンホルムアルデヒド仕様、脱トルエンキシレンタイプ成分アクリル樹脂系使用方法(1)床根太面にふちゃくしている、ドロ・油・水・ゴミなどを拭き取ってください(水濡れ状態では施工しないでください)。(2)カートリッジのノズルをカッターでまっすぐΦ10mm以上の太さでカットしてください。(3)床根太面に1mあたり50g以上、又Φ8mm以上の太さで塗布してください。下地合板の付き合せ部分は2列に塗布してください。(4)塗布後20分以内に合板を張り合わせてください。(5)下地合板は千鳥貼りとし合板の外周部は150mm、内部は200mm以内の間隔で指定釘を打ってください。標準塗布量根太15~20m/1kg(0.6本/坪)危険物の類別非危険物RoHS指令(10物質対応)対応ホルムアルデヒド等級F☆☆☆☆JAIA4VOC基準適合品主なワークパーツ