セット内容本体(ケースカバー・ベルト付)、センサー(接続ケーブル付)、伸縮式測定ロッド(最大約1.7m)、ACアダプタ、データ転送ソフト、PC接続ケーブル、取扱説明書(本体用、データ転送用)、収納ケース質量(kg)本体:約1.2、センサープローブ:約0.7(ケーブル含む)使用温度範囲(℃)水温:0~40電源(V)専用ACアダプター:AC100(50/60Hz)測定方式電磁式表示20桁×4行・LCDディスプレイ測定精度0.000~0.999m/s(±0.020m/s)・1.000~1.999m/s(±0.040m/s)・2.000~4.000m/s(±0.080m/s)・4.000~6.000m/s(±0.120m/s)寸法(幅W×奥行D×高さH)(mm)本体:215×100×70(突起物・金具含まず)連続使用時間(時間)内蔵バッテリー:約13寸法(幅W×高さH×長さL)(mm)センサープローブ:25×25×100(電極左右側面、アース側面)応答時間(秒)0.5風速測定範囲(m/s)(最大)6測定方向一軸一方向周囲湿度(%RH)25~95充電時間(時間)内蔵バッテリー:約10周囲温度(℃)0~50主材質本体:ABS樹脂ケース・アルミ製底蓋、センサープローブ: 硬質ウレタン・ポリウレタン皮膜ケーブル防水保護等級本体:IP56相当平均時間:1.5.10.20.40(秒)サービス分類レンタル