コードレスハンマードリルBOSCH(ボッシュ)3日以内出荷
ONE CHUCKシステムでSDSプラスシャンクと六角/丸軸ビットに対応します。打撃力1.5Jの充分なパワーコンパクトボディーキックバック防止機能で安全作業正転・逆転機構暗所の作業に威力を発揮するLEDライト
用途コンクリートの穴あけ、軽破つり。セット内容本体、18V2.0Ahバッテリー×2(A1820LIB)、充電器×1(GAL18V-40)、キャリングケース(L-BOXX136N)×1、サイドハンドル×1、深さゲージ×1、吸塵アダプター(GDE24)質量(kg)1.8回転数(min-1[r.p.m])0~900定格電圧(V)DC18(ボッシュプロ用充電式専用バッテリー)寸法(長さL×幅W×高さH)(mm)254×101×202打撃数(min-1[回/分])0~5000能力(Φmm)最大穴あけ:コンクリート18、鉄工10、木工18充電時間(分)約24(空→80%ターボ充電)、約35(空→フル充電)シャンク形状SDSプラスシャンク打撃力(J)1.5RoHS指令(10物質対応)対応振動3軸合成値(m/s2)ハンマードリル時17.0