コードレスランダムアクションサンダーBOSCH(ボッシュ)3日以内出荷
DIYリチウムイオン18Vコードレス工具シリーズです。コンパクトで片手使用時もバランスの取れた設計です。吸じん機構内蔵マイクロフィルターは、微粒子フィルターが吸い込んだサンディングダストをろ過し、きれいな空気を排出します。サンディングペーパーの目詰まりを防ぎ、仕上りの均一化、ペーパーの長寿命、さらにクリーンな作業環境を実現します。ダイヤル式電子無段変速で作業に合わせて回転速度を設定可能です。バッテリー残量表示ランプ。マジック式ペーパー。
用途木材、金属の研磨車磨きセット内容本体、マイクロフィルターユニット、125mmΦラバーパッド(ミディアム)、サンプルペーパー(1枚#80)、サンディングペーパー取り付けアダプター質量(kg)1回転数(min-1[r.p.m])0~5000/11500定格電圧(V)DC18(ボッシュDIY用充電式専用バッテリー)寸法(長さL×幅W×高さH)(mm)154×144×122寸法(Φmm)125(マジック式サンディングペーパー)ストローク数(min-1[回/分])10000~23000オービットダイヤ(mm)2.5(軌道)RoHS指令(10物質対応)対応