赤外線サーモグラフィーBOSCH(ボッシュ)3日以内出荷
ディスプレイ内中心の十字線を特定箇所に合せてレーザー照射でき、実際の測定箇所が一目瞭然です。見やすい2.8インチカラー液晶画面。非接触で、簡単に広範囲の温度分布を可視化できます。高い熱画像解像度により鮮明に探知結果が表示されます。熱画像と実画像を重ねて表示可能です。放射率は手動入力または本体に設定された放射率リストから選択可能です。USBケーブルで接続すればPCに保存データを転送できます。LEDライト搭載で暗い場所でも綺麗な画像保存をサポートします。
用途赤外線センサーによって取り込まれた領域の温度分布を、異なる色で描写します(熱画像)。測定する領域や対象物に接触させないで温度差を測定でき、温度差により不具合や異常箇所等を可視化できます。断熱材の断熱不良、遮熱診断(サーマルブリッジの場所の特定など)。床や壁の暖房および温水パイプ(床下暖房など)の確認。電気設備の点検(ヒューズや端子など)。機械部品の破損発見等(ボールベアリング破損による過熱などセット内容本体、キャリングバッグ、USBケーブルType-C-Type-A、電池アダプター、単3アルカリ乾電池4本(テスト用)測定範囲【測定距離】≧0.5m【表面温度】-20~+450℃質量(g)350電源単3アルカリ乾電池×4本/ボッシュプロ用10.8Vリチウムイオンバッテリー(別売)寸法(長さL×幅W×高さH)(mm)79×209×89測定精度(周辺温度20~23℃、放射率ε>0.95、測定距離1m、動作時間5分以上、口径150mm、ライトとレーザーをスイッチオフの状況下において):0~≦+100℃:±2℃、>+100℃:±2%分解能3.79mrad連続使用時間(時間)約4(単3アルカリ乾電池)、約8(10.8V2.0Ah充電式専用バッテリー別売)放射率0.01~1解像度256×192(熱)、480×360(画像)防塵防水性能IP54(電池取り付け部除く、直立状態)温度分解能(℃)0.1RoHS指令(10物質対応)対応測定視野角(°)55.6×42保存可能枚数約500枚