放射温度計BOSCH(ボッシュ)(3件のレビュー)当日出荷
物体表面温度を非接触でワンタッチ、カンタン測定。コンパクトなガンタイプで、使いやすさ抜群!3モード測定:3段階の放射率を選ぶことで、より正確な測定が可能です。液晶ディスプレイはバックライト付きで暗所でも測定結果が一目でわかります。
用途表面温度の非接触式測定車輛整備時の診断に:ポイントごとに非接触で温度の確認ができます。ビル設備の定期保守・検査に:部品交換、メンテナンスの必要性の予見に役立ちます。付属品キャリングバック、単3アルカリ乾電池×2本(モニター用)質量(g)220(乾電池含)電源単3アルカリ乾電池×2本測定範囲(℃)-30~+500寸法(高さH×幅W×奥行D)(mm)171×54×101連続使用時間(時間)最大約9測定対象車輛整備時、食材搬入出時の品温検査、食材調理後の保存温度管理、ビル設備の定期保守・検査測定範囲(cm)測定径比:12:1レーザー波長(nm)650<1mW クラス2測定距離(m)0.1~1.25