コードレスエアポンプBOSCH(ボッシュ)3日以内出荷
ボッシュDIYガーデンツール共用18Vバッテリーで使えるコードレスエアポンプです。最大10.3BARの空気圧と毎分30Lの吐出量でスピーディーな作業を可能にしたコードレス空気入れです手元を照らすLEDライトと照明付ディスプレイで暗所でも使いやすいフレキシブルに使える67cmの圧力ホース、付属のバルブアダプタ―も本体に一体収納できます
用途自転車のタイヤの空気入れ、サッカーボール等への空気入れ、浮き輪などの遊具への空気入れ付属品米式バブル用アダプター(本体装着済み、用途:マウンテンバイク用)、英・仏式バルブ用アダプター(用途:シティサイクル、ロードバイク用)、ボール用ニードルアダプター(用途:各種ボール用)、遊具用テーパーアダプター(用途:ビーチボール、浮き輪用)質量(g)420定格電圧(V)DC18(ボッシュDIY用充電式専用バッテリー)寸法(長さL×幅W×高さH)(mm)235×205×75最大吐出量(L/min)(無負荷)30単位空気圧:bar/kPa/PSI の3種切替機能ホース長さ(cm)圧力:67RoHS指令(10物質対応)対応空気圧(kPa[psi])最大1030/150(10.3bar)