コードレス全ネジカッターBOSCH(ボッシュ)3日以内出荷
ステンレス全ネジW3/8対応定置切断可能。一つの刃で1/4インチ、3/8インチ、1/2インチまで対応(四角のプレートのそれぞれの辺に各サイズの刃を搭載)。LEDライト。ユーティリティフック。
用途全ネジの切断セット内容本体、刃(1/4、3/8(2面)、1/2インチ)×1対。六角棒レンチ×1、深さゲージ質量(kg)3.4定格電圧(V)DC18(ボッシュプロ用充電式専用バッテリー)寸法(長さL×幅W×高さH)(mm)221×283×133切断能力(軟鋼)W1/4、W3/8、W1/2、M6、M8、M10、M12、(ステンレス)W1/4、W3/8、M6、M8、M10最小切断長(mm)37RoHS指令(10物質対応)対応