フィールド型ポータブル水質計D-200シリーズHORIBA(1件のレビュー)当日出荷から31日以内出荷
オールインワンケース。キャリングケースで現場へラクラク直行!現場に最適な頑丈ボディ。防水・防塵構造!キズに強い画面。バックライト機能を標準搭載!衝撃に強く、持ちやすい。直感操作。わかりやすいインジケータ!9ボタンでシンプル操作!片手でカンタン操作!電極ホルダを搭載。スタンドを搭載。
電源単3アルカリ乾電池 2本(Ni-MH充電池使用可)消費電力電池電圧3V 5mA 以下(待機時)表示バックライト付きモノクロカスタムLCD温度測定方式:サーミスタ法。測定・表示範囲:-30.0~130.0℃/-22.0~266.0°F。表示分解能:0.1℃/°F。精度(計器再現性):± 0.5℃/±0.9°F。校正機能:●。機能安定判断機能:オートホールド・オートステイブル・瞬時値防塵防水性能IP67相当