ポータブル型電気伝導率セットHORIBA当日出荷から14日以内出荷
オールインワンケース。キャリングケースで現場へラクラク直行!現場に最適な頑丈ボディ。防水・防塵構造!キズに強い画面。バックライト機能を標準搭載!衝撃に強く、持ちやすい。直感操作。わかりやすいインジケータ!9ボタンでシンプル操作!片手でカンタン操作!電極ホルダを搭載。スタンドを搭載。
質量(g)約220(電池を含まない)電源単3アルカリ乾電池 2本(Ni-MH充電池使用可)消費電力電池電圧3V 5mA 以下(待機時)表示バックライト付きモノクロカスタムLCD温度測定方式:サーミスタ法。測定・表示範囲:-30.0~130.0℃/-22.0~266.0°F。表示分解能:0.1℃/°F。精度(計器再現性):± 0.5℃/±0.9°F。校正機能:●。機能安定判断機能:オートホールド・オートステイブル・瞬時値コード3200827147データメモリ500抵抗測定範囲:0.001MΩ・cm~20.0MΩ・cm。分解能:有効桁数4桁。精度(計器再現性):全レンジ:フルスケールの±0.6%。防塵防水性能IP67相当電気伝導率(μS/cm)測定方法:交流2極法。測定範囲:0.00μS/cm~200.0mS/cm。分解能:有効桁数4桁(自動レンジ変更)。精度(計器再現性):各レンジのフルスケールの±0.6%。基準温度:15~30℃。温度係数:0.00~10.00%。セル定数:0.1、1.0、10.0/cm。校正点数:最大4点(自動)/最大5点(手動)。単位切替:S/cm、S/m。外寸法(縦×横×高さ)(mm)160×80×40.60