その他【点火装置】トランジスタマグネト形式【エアクリーナー】セミドライ、デュアル、デュアルサイレント、サイクロン、ローマウント内径(Φmm)68最大トルク(N・m)10.3 (ネット:1.05 kgf・m)@2500 rpm寸法(長さL×幅W×高さH)(mm)304×362×337燃料自動車用無鉛ガソリン定格出力(kW)【連続】2.9 (3.9 HP)@3600 rpm燃料消費量(L/h)【連続定格出力時】1.4 @3600 rpm乾燥質量(kg)15.1燃料タンク容量(L)3.1潤滑方式飛沫式エンジンタイプ空冷4ストローク単気筒OHVガソリンエンジン始動方式リコイルスターター(オプション:セルフスターター)行程(mm)45最大出力(kW)3.6 (ネット:4.8 HP)@3600 rpm比率【圧縮】9:1オイル量(L)0.58排気量(cm3)163