自動整準レーザーレベルMJ-600S(デジタル受光器付)+デジタル受光器セットマイゾックス翌日出荷
受光器セットD-RE2/D-RCが2個付いたセットです<30mで±1.75mmの高精度>±12"の水平精度でより正確なレベル出し<実用性の高いフロントバッテリーコンパートメント>本体を三脚に載せたまま電池の交換が可能<簡単設置の自動整準機構>±5°(±0.5°)の範囲で回転部のレベルを調整<連続稼働時間の拡大>省電力化で従来比1.7倍の連続使用時間
用途測定範囲600m水平出し、造成、基礎の天端出しに最適付属品専用ケース、取扱説明書、専用球面三脚(LAN2-OD)、本体用電池(単2アルカリ乾電池)4本、受光器セット(D-RE2/D-RC)2個、受光器用電池(単3アルカリ乾電池)1本質量(kg)約1.96(電池のぞく)測定範囲直径1m~600m電源単アルカリ乾電池4本寸法(高さH×幅W×奥行D)(mm)約190×230×180精度±12インチ光源可視光半導体レーザー自動補正範囲±5°(±0.5°)測定範囲(m)直1~600三脚取付ねじW5/8インチ メネジレーザークラスクラス2(JIC C6802によるクラス表記)関連資料(2.01MB)