用途実験、試作、ノイズ漏れの特定など研究開発用途に仕様電磁遮蔽率:100MHz~1GHz 60dB以上(KEC法 電界)付属品延長ノズル15cm成分アクリル系適合発泡スチロール、PS、PC、ABS、アクリル、一般金属(PP、PE等には要プライマー)色シルバー耐熱温度(℃)90表面抵抗率(Ω)約1以下/□(30~50μm厚)主な用途発泡スチロール・一般金属・一般プラスチック指触乾燥時間(分)約15(25℃)危険等級Ⅱ乾燥時間(時間)硬化:約12~24(25℃)危険物の類別第四類危険物の品名アルコール類危険物の数量129mL油性 or 水性油性RoHS指令(10物質対応)対応特性電磁波シールド用危険物の性状水溶性塗布面積(m2/本)約1(30μm厚)