「2mすのこ」の検索結果
接液部は高耐食樹脂製ですので化学液(有機溶剤は不可)の移送にも使用できます(酸性液体移送の場合はホースバンド材質の変更が必要です)。薬液の移送に優れた能力を発揮。★4.8kgの軽量ボディで楽に持ち運びができます。★サーマルプロテクター内蔵でモーター
仕様●最大吐出量:120L/min(揚程0m時)●最大揚程:7.4m(流量0L/min時)●接液部材質:羽根車・ケーシング・モートルケース/CFRPP(炭素繊維強化ポリプロピレン)、メカニカルシール/SiC×SiC、主軸・ビス・ナット類/GFRPPS、パッキン類/FKM●液温:0~40℃(凍結なきこと)●比重:1.2以下●電源:単相100V●周波数:60Hz●定格出力:200W●定格電流:3.2A●極数:2極●絶縁:E種●保護装置:サーマルプロテクター内蔵●プラグ形状:2P(アース付)●電源コード長さ:4m●接続:ホース/Φ32mm、配管/G1 1/4●サイズ:162×152×264mm●重量:4.8kg●付属品:ホースタケノコ・ユニオンナット(PP製)、パッキン(FKM)、吊り上げロープ5m(PE製)、ホースバンド(SUS316製)、地上銘板シール
アズワン品番65-9033-46
1台
¥199,800
税込¥219,780
5日以内出荷
。接液部は高耐食樹脂製ですので化学液(有機溶剤は不可)の移送にも使用できます(酸性液体移送の場合はホースバンド材質の変更が必要です)。薬液の移送に優れた能力を発揮。★4.8kgの軽量ボディで楽に持ち運びができます。★サーマルプロテクター内蔵でモーターの焼損を防止。