切断能力(mm)(45°時)63切断能力(mm)(90°時)91ノコ刃外径(Φmm)255ノコ刃内径(Φmm)25.4(25も可)最大切込深さ(mm)91回転数(min-1[r.p.m])3800電源(V)単相100電流(A)14消費電力(W)1350コード長さ(m)2.5カーボンブラシ呼び番号154使用可能ノコ刃外径(mm)208~260テーブル高さ(mm)310縦挽最大切込幅(平行定規使用)(mm)右610寸法(幅W×奥行D)(mm)1090×715仕様ブレーキ付、集じん機に接続可能付属品チップソー(A-16134)、平行定規、ルーラーガイド、六角穴付ボルト、六角棒レンチ5(783203-8)、スパナ19(781010-3)、メガネレンチ13-22(782021-1)、○+ドライバ質量(kg)32.5