最大締付トルク(N・m[kgf・cm])(高速)250[2550]、(低速)185[1887]打撃数(min-1[回/分])高速/0~2300、低速/0~1800ねじ締め能力(mm)ボルト(高速)M10~M20、(低速)M10~M18ねじ締め能力(mm)高力ボルト(高速)M10~M14、(低速)M8~M12角ドライブsq(mm)12.7差込角(mm)12.7回転数(min-1[r.p.m])高速/0~2300、低速/0~1900電源(V)単相100電流(A)5.3消費電力(W)500コード長さ(m)5カーボンブラシ呼び番号408振動3軸合成値(m/s2)11全長(mm)250本体寸法(長さL×幅W×高さH)(mm)250×72×220付属品ソケット17-38・19-52・21-38/各1個、フック、プラスチックケース付質量(kg)2.1トラスコ品番422-8162