充電式ブロワ(本体のみ)40Vmaxマキタ4日以内出荷
40Vmaxコンパクトブロワ登場/大風量でパワフルに吹き飛ばし。軽量2.0kgかつ大風量パワフルなコンパクトタイプ。最大風量約12%アップ(メーカー18V機比)/吸気口の面積を拡げ/最大風量3.6m3/minを実現。・コンパクトで優れた取り回し/全長515mm・邪魔にならないバッテリ配置/作業者側にバッテリの出っ張りがなく/邪魔にならない配置。・3段階ダイヤル調節+無段変速スイッチ/風量を自在にコントロール可能。・集じん作業可能/標準付属品のダストバッグを使用して/集じん可能。・防滴・防じん「アプト」・様々なシーンの吹き飛ばしに・サッシ取付後の掃除に・現場の清掃に・アンカーの下穴の掃除に※別販売品のアンカーノズルを使用時。その他の特長静電気対策
用途※40Vmax本体のみ仕様付属品ダストバック/ノズル質量(kg)2電圧(V)直流36(40max)寸法(長さL×幅W×高さH)(mm)515×156×227集塵容量(L)2風量(m3/min)0~3.6風速(m/s)99(最大)動作時間【BL4025装着時】強:約20分 / 中:約1時間 / 弱:約2時間関連資料(2.57MB)