充電式屋内外兼用墨出し器マキタ3日以内出荷
10.8Vスライド式バッテリをダイレクト装着+自動追尾地墨ポイントに合わせて墨出し器を置き、地墨線に合わせて受光器を置く。後は回転スイッチを押すだけ。受光窓のセンサーで自動停止。緊急時にも使える予備電源(別売:Li-ionバッテリ[スライド式]10.8V、Li-ionバッテリ[スライド式]14.4V・18V(別販売品のUSBアダプタで使用可能)、AC100V、単3形乾電池)※USBアダプタ・ACアダプタ・単3形電池ホルダ・単3形乾電池は別販売品新収納ケース採用(標準付属品)。従来より頑強、充電器も収納可能。高輝度+ダイレクトグリーン。明るい現場・長距離でも見やすい。指示精度±1mm/10m。10mの距離で±1mmの高精度防じん・防滴。過酷な現場環境から、ボディやパーツを守り抜く、先進のテクノロジー(水や粉じんによって故障しないことを保証するものではありません。)ライン光モード記憶機能、「ワンボタン」モード切替、屋外使用可能(要別販売品)、安定投射壁際さげふり”5cm”可能、低温-10℃でも投射可能ESD保護対策(人・物体に接触した時の放電から保護)(本機は国際規格IEC61000-4-2のレベル4(自然界に存在するレベルの放電)をクリアしています。)
付属品リモコン追尾受光器、バイス・収納ケース、単4アルカリ乾電池 4本、肩掛けベルト、レーザー光透視メガネ質量(kg)1.9(BL1015使用時)制御方式マグネットダンパー式直角精度90°± 0.01°(大矩)本体寸法(直径Φ×高さH)(mm)101×255(突出部を除く)波長(nm)510~530(下部スポット光650~660)バッテリースライド式リチウムイオン指示方式(鉛直または水平)ジンバル機構による自動指示バッテリー電圧(V)10.8指示精度±1mm(10m)光源(出力/種別)緑色半導体レーザー(下部スポット光:赤色半導体レーザー)/5mW以下(JISC6802:2014レーザークラス2)指示範囲(度)鉛直(レーザー光による範囲外の警告方法)/±1.5(消灯)ライン幅(mm)2.5(10m)