高圧洗浄機マキタ(1件のレビュー)3日以内出荷
清水専用。電動タイプ。水道直結タイプ。驚きの洗浄力&付属品がスッキリ収まる。豊富な付属品がスッキリ収まる。水道水に比べ、高い吐出圧+サイクロンジェットノズルで驚きの洗浄力。頑固な汚れもサッと落とせる。高圧で一気に洗うから通常のホース洗い(1時間で比較)に比べ、水の使用量は約1/6。※一般的な水道をホースで1時間使用した場合と比較。使用状況により異なります。吸水コネクタの内部にフィルタを装着。ポンプ内部へのゴミの侵入を防ぎます。キャスタとハンドル付でサッと持ち出し、ラクに移動できます。ハンドルはボタン一つで伸縮可能。運搬時は持ちやすく、収納時はコンパクト。単相100V/トリガガン連動モータ
付属品トリガガン(高圧ホース5m付)、洗剤用ボトル付ノズル、エクステンション、バリアブルノズル、サイクロンジェットノズル、ノズル穴清掃ピン、ワンタッチジョイント質量(kg)4.4(※高圧ホース、トリガガン等除く。)周波数(Hz)50/60共用電流(A)13電源(V)単相100消費電力(W)1250寸法(長さL×幅W×高さH)(mm)268×298×453コード長さ(m)5常用吐出圧力(MPa)7高圧ホース(m)5最高許容圧力(MPa)8.5吐出水量(L/min)4.7水温(℃)【許容】40以下最大吐出水量(L/min)6.3