40Vmax 充電式スライドマルノコマキタ(1件のレビュー)3日以内出荷
左右両傾斜+パワフル高精度切断。奥行きが変化しないスライド構造495mm。ターンベース角度微調整機工。「定回転制御」で安定した回転数。優れた作業性で高精度切断をさらにサポート。高輝度LEDライトを装備。
バッテリー電圧(V)直流36(40Vmax)ノコ刃外径(Φmm)165(155~165)ノコ刃内径(Φmm)20回転数(min-1[r.p.m])4200付属品鮫肌チップソー(A-64353)、ダストバッグ、三角定規、たてバイス、六角棒スパナ5,2.5質量(kg)10.3(BL4025装着時)本体寸法(長さL×幅W×高さH)(mm)495×400×470最大切断寸法(mm)ターンベース角度:[0°(直角)](のこ刃傾斜左45°)H35×W182/H36×W150(20mm)、(のこ刃傾斜0°(直角))H46×W182/H55×W150(20mm)、(のこ刃右傾斜45°)H15×W182/H20×W150(20mm)ターンテーブル角度:[左右45°](のこ刃傾斜左45°)H30×W127/H36×W100(15mm)、(のこ刃傾斜0°(直角))H46×W127/H55×W100(15mm)、(のこ刃右傾斜45°)H15×W127/H20×W100(15mm)ターンテーブル角度:[右57°](のこ刃傾斜左45°)-、(のこ刃傾斜0°(直角))H46×W127/H55×W80(10mm)、(のこ刃傾斜右5°)-ベース回転範囲(°)【ターンベース】左47、右57