寸法(mm)340×295×100質量(kg)2.0出力電圧(V)(バッテリ充電端子)直流7.2-18、(USB電源端子)直流5.0入力電圧(V)単相交流100出力電流(A)(バッテリ充電端子)直流9A×2、(USB電源端子)直流1.5充電時間約15分:バッテリ BH9020B、BH1220、BH1220B、BH1220C、BH1420、BL1415、BL1415NA、BL1815約20分:バッテリ B9017、B9017A、BH9020、BH9020A、BH1427約22分:バッテリ BH9033B、BH1233、BH1233B、BH1233C、BH1433、BL1430、BL1430A、BL1830約36分:バッテリ BL1440、BL1840約45分:バッテリ BL1850入力周波数(Hz)50/60充電入力容量(VA)690適合バッテリーBH9020B、BH1220、BH1220B、BH1220C、BH1420、BL1415、BL1415NA、BL1815、B9017、B9017A、BH9020、BH9020A、BH1427、BH9033B、BH1233、BH1233B、BH1233C、BH1433、BL1430、BL1430A、BL1830、BL1440、BL1840、BL1850USBタイプA型