測定範囲(m)0.05~50測定単位1mm付属品ソフトケース・ストラップ、単4型アルカリ乾電池×2本質量(kg)0.1(乾電池含む)タイプシンプル、小型・軽量ボディ測定精度±2.0mm(10m)機能距離測定、面積測定、体積測定、高さ測定(ピタゴラス2ポイント)(ピタゴラス3ポイント)、加算・減算、メモリー機能5件、測定基準変更(本体前面・後端)、距離測定単位(0.00m・0.000m)電源自動OFF90秒(レーザー)、180秒(電源)波長(nm)635外形寸法(高さH×幅W×奥行D)(mm)116×29×45ディスプレイ照明なし防塵防水性能IP54光出力(mW)1以下(レーザー安全基準クラス2)測定基準位置の設定2箇所ピタゴラス機能2種類測定値の保存5件