仕様LEDライト付、無段変速、2スピード、ブレーキ付、正逆転両用全長(mm)171質量(kg)1.7穴あけ能力(mm)【鉄工】ドリル:(高速)Φ6.5/(低速)Φ10【木工】ドリル:(高速)12/(低速)21【コンクリート】震動:Φ8ねじ締め能力(mm) 小ねじインンパクト:M4~M8ネジ締め:(高速)M3.5~M6/(低速)M4~M6バッテリーリチウムイオンバッテリー(BL1830)締付け力9段階作業量(目安)【インパクト】木ネジΦ4.3×65mm(ラワン):約230/320本【震動】超硬ドリルΦ5mmモルタル(深さ30mm):)約170/230個【ドリル】鉄工キリΦ3mm 1.6mm厚鋼板:約640/850個、木工キリΦ21mm 30mm厚ラワン:約220/350個【ネジ締め】テクス用ネジ4mmC型チャンネル2.3mm厚+0.8mm厚鋼板:約260/370個充電時間(分)22モードインパクト、震動、ドリル、ネジ締め、テクス用ネジ専用モードねじ締め能力(mm)高力ボルトインンパクト:M5~M14【ネジ締め】高速:(プラスPモード時)M4のテクス用ネジ(最大板厚3.2mm)低速:(プラス(P)モード時)「プラス(P)モード、高速」で締付けできなかったM4、M5のテクス用ネジねじ締め能力(mm)コーススレッドインンパクト:M5~M14【ネジ締め】高速:(プラスPモード時)M4のテクス用ネジ(最大板厚3.2mm)低速:(プラス(P)モード時)「プラス(P)モード、高速」で締付けできなかったM4、M5のテクス用ネジ